MCAP124BKRDBLWH - 12/4 McAp BK/RD/BL/WH 250'

Flexible Conduit

  • $1.76 (Per Foot)
  • $1.76 (Per Foot)

  • $440.17 (Per 250 Feet)

  • $1,760.67 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCAP124BKRDBLWH
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55510501
Description
12/4 McAp BK/RD/BL/WH 250'
MCAP12/4SOL Bkwerdbe AA 250C
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886074752 / 00032886074752
Weight per unit
0.141 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.76 (Per Foot)
Carton
$440.17 (Per 250 Feet)
Resources
Images
 
 
MCAP124BKRDBLWH - Video
Attachments
 
 
MCAP124BKRDBLWH - Specification Sheet
Other Links
 
 
MCAP124BKRDBLWH - Other
 
MCAP124BKRDBLWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
4
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
extra long description
SWC 55510501 MCAP12/4Sol BkWeRdBe A
Description
12/4 MCAP BK/RD/BL/WH 250'
Product Type
MCAP12/4SOL Bkwerdbe AA 250C
Long Description
MCAP12/4Sol BkWeRdBe AA 250C
Additional Information
media
Yes
outside diameter
0.4807
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55510501
GTIN
00032886074752
UPC
032886074752
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MCAP
Packaging
Weight
34.327
Weight per foot
0.141
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat