MCS102BLUEWG - 10/2 WG MC Sol BK/WH/GN Steel Armor 250'

Flexible Conduit

  • $1.73 (Each)
  • $1.73 (Each)

  • $432.23 (Per 250)

  • $1,728.91 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MCS102BLUEWG
Manufacturer
Flexible Conduit
Manufacturer's Part Number
57115001
Description
10/2 WG MC Sol BK/WH/GN Steel Armor 250'
Blue Steel Armor Type MC
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886875908 / 00032886875908
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.73 (Each)
Carton
$432.23 (Per 250)
Resources
Images
 
 
MCS102BLUEWG - Video
 
MCS102BLUEWG - Small Image
 
MCS102BLUEWG - Large Image
Attachments
 
 
MCS102BLUEWG - Specification Sheet
Other Links
 
 
MCS102BLUEWG - Other
 
MCS102BLUEWG - Other
Features
Conductor Size
10
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Product Type
Blue Steel Armor Type MC
extra long description
SWC 57115001 Blue Steel Armor Type
Long Description
Blue Steel Armor Type MC
Additional Information
media
Yes
outside diameter
0.54178
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
57115001
GTIN
00032886875908
UPC
032886875908
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Status
Inactive
Packaging
Weight
48.61975
Weight per each
0.22
Carton
250
You must have an account to view stock levels

* All prices subject to change.