MCS103BLUEWG - 10/3 WG MC Sol BK/WH/RD/GN Steel Armor 250'

Flexible Conduit

  • $2.29 (Per Foot)
  • $2.29 (Per Foot)

  • $571.46 (Per 250 Feet)

  • $2,285.82 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
MCS103BLUEWG
Manufacturer
Flexible Conduit
Manufacturer's Part Number
57115501
Description
10/3 WG MC Sol BK/WH/RD/GN Steel Armor 250'
Blue Steel Armor Type MC
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886876042 / 00032886876042
Weight per unit
0.27 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.29 (Per Foot)
Carton
$571.46 (Per 250 Feet)
Resources
Images
 
 
MCS103BLUEWG - Video
 
MCS103BLUEWG - Small Image
 
MCS103BLUEWG - Large Image
Attachments
 
 
MCS103BLUEWG - Specification Sheet
Other Links
 
 
MCS103BLUEWG - Other
 
MCS103BLUEWG - Other
Features
Conductor Size
10
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Product Type
Blue Steel Armor Type MC
extra long description
SWC 57115501 Blue Steel Armor Type
Long Description
Blue Steel Armor Type MC
Additional Information
media
Yes
outside diameter
0.57985
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
57115501
GTIN
00032886876042
UPC
032886876042
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Status
Inactive
Packaging
Weight
59.37775
Weight per foot
0.27
Carton
250
You must have an account to view stock levels

* All prices subject to change.