MCS103WG - 10/3 WG MC Sol BK/WH/RD/GN Steel Armor 250'

Flexible Conduit

  • $2.42 (Each)
  • $2.42 (Each)

  • $605.74 (Per 250)

  • $2,422.96 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCS103WG
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55275601
Description
10/3 WG MC Sol BK/WH/RD/GN Steel Armor 250'
Duracladâ® Type Ac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886051654 / 00032886051654
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.42 (Each)
Carton
$605.74 (Per 250)
Resources
Images
 
 
MCS103WG - Small Image
 
MCS103WG - Large Image
Attachments
 
 
MCS103WG - Specification Sheet
Other Links
 
 
MCS103WG - Other
 
MCS103WG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Product Type
Duracladâ® Type Ac
extra long description
SWC 55275601 Duraclad® Type AC
Description
10/3 WG MC SOL BK/WH/RD/GN STEEL ARMOR 250'
Long Description
Duraclad® Type AC
Additional Information
outside diameter
0.58778
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55275601
GTIN
00032886051654
UPC
032886051654
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
AC
Availability
Status
Inactive
Packaging
Weight
77.91625
Weight per each
0.27
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat