MCS122BLUEWGBK10 - 12/2 WG MC Sol BK/WH/GN Steel Armor 1000'

Flexible Conduit

  • $0.72 (Per Foot)
  • $0.72 (Per Foot)

  • $715.46 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCS122BLUEWGBK10
Manufacturer
Flexible Conduit
Manufacturer's Part Number
57109702
Description
12/2 WG MC Sol BK/WH/GN Steel Armor 1000'
Blue Steel Armor Type MC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886875571 / 00032886875571
Weight per unit
0.105 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.72 (Per Foot)
Carton
$715.46 (Per 1,000 Feet)
Resources
Images
 
 
MCS122BLUEWGBK10 - Video
 
MCS122BLUEWGBK10 - Large Image
Attachments
 
 
MCS122BLUEWGBK10 - Specification Sheet
Other Links
 
 
MCS122BLUEWGBK10 - Other
 
MCS122BLUEWGBK10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
1000
Descriptions
Product Type
Blue Steel Armor Type MC
Long Description
Blue Steel Armor Type MC
extra long description
SWC 57109702 Blue Steel Armor Type
Description
12/2 WG MC SOL BK/WH/GN STEEL ARMOR 1000'
Additional Information
outside diameter
0.4746
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
57109702
GTIN
00032886875571
UPC
032886875571
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Status
Inactive
Packaging
Weight
142.138
Weight per foot
0.105
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat