MCS122BLUEWGPR - 12/2 WG MC Sol PR/Gy/GN Steel Armor 250'

Flexible Conduit

  • $0.74 (Per Foot)
  • $0.74 (Per Foot)

  • $185.71 (Per 250 Feet)

  • $742.84 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCS122BLUEWGPR
Manufacturer
Flexible Conduit
Manufacturer's Part Number
57110801
Description
12/2 WG MC Sol PR/Gy/GN Steel Armor 250'
Blue Steel Armor Type MC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886875687 / 00032886875687
Weight per unit
0.105 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.74 (Per Foot)
Carton
$185.71 (Per 250 Feet)
Resources
Images
 
 
MCS122BLUEWGPR - Video
 
MCS122BLUEWGPR - Small Image
 
MCS122BLUEWGPR - Large Image
Attachments
 
 
MCS122BLUEWGPR - Specification Sheet
Other Links
 
 
MCS122BLUEWGPR - Other
 
MCS122BLUEWGPR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Product Type
Blue Steel Armor Type MC
extra long description
SWC 57110801 Blue Steel Armor Type
Long Description
Blue Steel Armor Type MC
Additional Information
media
Yes
outside diameter
0.4746
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
57110801
GTIN
00032886875687
UPC
032886875687
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Status
Inactive
Packaging
Weight
35.5345
Weight per foot
0.105
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat