MCS122WG0R - 12/2 WG MC Sol or/Gy/GN Steel Armor 250'

Flexible Conduit

  • $0.76 (Each)
  • $0.76 (Each)

  • $189.28 (Per 250)

  • $757.12 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCS122WG0R
Manufacturer
Flexible Conduit
Manufacturer's Part Number
57192301
Description
12/2 WG MC Sol or/Gy/GN Steel Armor 250'
Blue Steel Armor Type MC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886875601 / 00032886875601
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.76 (Each)
Carton
$189.28 (Per 250)
Resources
Images
 
 
MCS122WG0R - Video
 
MCS122WG0R - Small Image
 
MCS122WG0R - Large Image
Attachments
 
 
MCS122WG0R - Specification Sheet
Other Links
 
 
MCS122WG0R - Other
 
MCS122WG0R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
extra long description
SWC 57192301 Blue Steel Armor Type
Product Type
Blue Steel Armor Type MC
Description
12/2 WG MC SOL OR/GY/GN STEEL ARMOR 250'
Long Description
Blue Steel Armor Type MC
Additional Information
media
Yes
outside diameter
0.4746
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
57192301
GTIN
00032886875601
UPC
032886875601
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Status
Inactive
Packaging
Weight
37.054
Weight per each
0.11
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat