MCS122WG1000 - 12/2 WG MC Sol BK/WH/GN Steel Armor 1000'

Flexible Conduit

  • $0.75 (Each)
  • $0.75 (Each)

  • $747.72 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCS122WG1000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55171602
Description
12/2 WG MC Sol BK/WH/GN Steel Armor 1000'
Duracladâ® Type MC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886045387 / 00032886045387
Weight per unit
0.147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.75 (Each)
Carton
$747.72 (Per 1,000)
Resources
Images
 
 
MCS122WG1000 - Video
 
MCS122WG1000 - Small Image
 
MCS122WG1000 - Large Image
Attachments
 
 
MCS122WG1000 - Specification Sheet
Other Links
 
 
MCS122WG1000 - Other
 
MCS122WG1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
1000
Descriptions
Product Type
Duracladâ® Type MC
Description
12/2 WG MC SOL BK/WH/GN STEEL ARMOR 1000'
extra long description
SWC 55171602 Duraclad® Type MC
Long Description
Duraclad® Type MC
Additional Information
media
Yes
outside diameter
0.4746
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55171602
GTIN
00032886045387
UPC
032886045387
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Status
Inactive
Packaging
Weight
142.138
Weight per each
0.147
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat