MCS122WGBR - 12/2 WG MC Sol BR/Gy/GN Steel Armor 250'

Southwire

  • $0.91 (Each)
  • $0.91 (Each)

  • $227.49 (Per 250)

  • $909.95 (Per 1,000)
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
MCS122WGBR
Manufacturer
Southwire
Manufacturer's Part Number
68936401
Description
12/2 WG MC Sol BR/Gy/GN Steel Armor 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347405 / 00032886347405
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.91 (Each)
Carton
$227.49 (Per 250)
Stock Availability
Local Store
Find nearby stock
All Stores
9,750
Resources
Images
 
 
MCS122WGBR - Video
 
MCS122WGBR - Small Image
 
MCS122WGBR - Large Image
Attachments
 
 
MCS122WGBR - Specification Sheet
Other Links
 
 
MCS122WGBR - Other
 
MCS122WGBR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MCS122WGBR.
Jump To:

Similar Items

Similar items are close alternatives to MCS122WGBR, though they may not be 100% alike.

MC Cable, Solid, 600 V, 250 FT Overall Length, 0.495 In Outside Diameter, Copper...
  • MFR Part #: 1704B42T01
  • Manufacturer: Afc Cable
  • Find: Similar Items
  • Pkg Sizes: 250 ($110.72) ·
MCT122SLBRGY250 - Afc Cable

Check local availability

Total Availability: Out of Stock

Book Price

$0.44

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat