MCS123BLUEWGRDBL - 12/3 WG MC Sol RD/BL/WH/GN Steel Armor 250'

Flexible Conduit

  • $1.34 (Each)
  • $1.34 (Each)

  • $1,336.92 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCS123BLUEWGRDBL
Manufacturer
Flexible Conduit
Manufacturer's Part Number
57111401
Description
12/3 WG MC Sol RD/BL/WH/GN Steel Armor 250'
Blue Steel Armor Type MC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886875762 / 00032886875762
Weight per unit
0.186 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.34 (Each)
Carton
$1,336.92 (Per 1,000)
Resources
Images
 
 
MCS123BLUEWGRDBL - Video
 
MCS123BLUEWGRDBL - Small Image
 
MCS123BLUEWGRDBL - Large Image
Attachments
 
 
MCS123BLUEWGRDBL - Specification Sheet
Other Links
 
 
MCS123BLUEWGRDBL - Other
 
MCS123BLUEWGRDBL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
extra long description
SWC 57111401 Blue Steel Armor Type
Product Type
Blue Steel Armor Type MC
Description
12/3 WG MC SOL RD/BL/WH/GN STEEL ARMOR 250'
Long Description
Blue Steel Armor Type MC
Additional Information
media
Yes
outside diameter
0.50478
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
57111401
GTIN
00032886875762
UPC
032886875762
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Status
Inactive
Packaging
Weight
42.56025
Weight per each
0.186
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat