RALF12 - 1/2" Alu Flexibleible Conduit 500'

Flexible Conduit

  • $0.63 (Per Foot)
  • $0.63 (Per Foot)

  • $62.53 (Per 100 Feet)

  • $312.65 (Per 500 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RALF12
Manufacturer
Flexible Conduit
Manufacturer's Part Number
5602-60-00
Description
1/2" Alu Flexibleible Conduit 500'
Ul Reduced Wall Aluminum Type RW Fac, 5600 Series, Lightweight Reduced Wall Aluminum Flexible Conduit. Premium Aluminum Alloy. Interlocking Design. 1/2 Inch Diameter, 1000 Foot Reel
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Aluminum Greenfield, Flexible Conduit
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
077680119162 / 0077680119162 / 00077680119162
Weight per unit
0.12 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.63 (Per Foot)
Reel
$312.65 (Per 500 Feet)
Resources
Attachments
 
 
RALF12 - Specification Sheet
Images
 
 
RALF12 - Small Image
 
RALF12 - Large Image
Other Links
 
 
RALF12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Aluminum Alloy
Color
Gray
Dimensions and Weight
Length
1000
Descriptions
Description
1/2" ALU FLEXIBLEIBLE CONDUIT 500'
Product Type
1/2 Alum Flex 1000' RL
extra long description
AFC 5602-60-00 1/2 ALUM FLEX 1000'
Short Description
1/2 ALUM FLEX 1000' RL
Features
Reduced wall Aluminum flexible conduit is made with an aluminum alloy strip of uniform gauge for an excellent combination of strength and durability. Reduced wall flexible conduit can be used in flexible metal raceway systems for electrical power, communication cables, motor leads, listed assemblies and wire fixtures and manufactured wiring systems. The Reduced Wall product must additionally meet an impact performance test. Both constructions are UL listed for use in accordance with the NEC.
Long Description
UL Reduced Wall Aluminum Type RW FAC, 5600 Series, Lightweight Reduced Wall Aluminum Flexible Conduit. Premium aluminum alloy. Interlocking design. 1/2 inch Diameter, 1000 Foot Reel
Special Features
Interlocking design; Corrosion resistant; Cable tray installations per NEC; Environmental air-handling space installation NEC 300.22; UL Classified 1, 2 and 3-hour Through-Penetration Fire Systems UL File R14141
Additional Information
Inside Diameter
0.625/0.645
outside diameter
0.860/0.920
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
5602-60-00
GTIN
00077680119162
UPC
077680119162
Taxonomies, Classifications, and Categories
Category Description
ALUMINUM GREENFIELD, Flexible Conduit
Type
Flexible Aluminum Conduit
Trade Size
Trade Size
1/2
Packaging
Weight
0.1
Weight per foot
0.12
Carton
500
Uses, Certifications, and Standards
Application
For Electrical Power, Control And Communication Cables, Motor Leads, Listed Assemblies, Listed Wire Fixtures, Manufactured Wiring Systems
standard
UL 1, UL 1479 File Numbers E11831 And R14141, CSA File Number 15035, Federal Specification WW-C-566C, (Now Superseded By UL 1), NEC 250.118(6), 300.22(C), 348, 430.123, 501.4(B)(2), 645.5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat