RLT12 - 1/2" Met L/T, Non Ul 500'

Flexible Conduit

  • $1.28 (Each)
  • $1.28 (Each)

  • $128.18 (Per 100)

  • $640.90 (Per 500)

  • $1,281.80 (Per 1,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RLT12
Manufacturer
Flexible Conduit
Manufacturer's Part Number
6102-60-00
Description
1/2" Met L/T, Non Ul 500'
Non-Ul Liquid-Tuff™ Liquidtight Conduit, Type VF, 6100 Series, Liquidtight Flexible Metal Conduit. Zinc Coated Galvanized Low Carbon Steel, Flame Retardant PVC Jacket. Color: Gray, 1/2 Inch Diameter, 1000 Foot Reel
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
077680119568 / 0077680119568 / 00077680119568
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.28 (Each)
Reel
$640.90 (Per 500)
Standard Packaging
$1,281.80 (Per 1,000)
Resources
Images
 
 
RLT12 - Small Image
 
RLT12 - Large Image
Attachments
 
 
RLT12 - Specification Sheet
Other Links
 
 
RLT12 - Other
 
RLT12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
PVC
Jacket Material
PVC
Dimensions and Weight
Length
1000
Descriptions
Description
1/2" MET L/T, NON UL 500'
Features
LIQUID-TUFF™ Liquidtight, Flexible Steel Conduit, Type VF is a general purpose Non-UL raceway that is oil and sunlight resistant. Designed to be used for specific applications where Underwriters Laboratories Inc. (UL) or other agency approvals are not required.
Product Type
1/2 Liquid-Tuff VF LT 1000 RL
extra long description
AFC 6102-60-00 1/2 LIQUID-TUFF VF L
Short Description
1/2 LIQUID-TUFF VF LT 1000 RL
Long Description
Non-UL LIQUID-TUFF™ Liquidtight Conduit, Type VF, 6100 Series, Liquidtight Flexible Metal Conduit. Zinc Coated Galvanized Low Carbon Steel, Flame Retardant PVC Jacket. Color: Gray, 1/2 inch Diameter, 1000 Foot Reel
Additional Information
Inside Diameter
0.622/0.642
outside diameter
0.820/0.840
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
6102-60-00
GTIN
00077680119568
UPC
077680119568
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquidtight Flexible Metal Conduit
Trade Size
Trade Size
1/2
Packaging
Weight
0.28
Weight per each
0.26
Carton
500
Package
1000
Uses, Certifications, and Standards
Temperature Rating
140
Application
600 V and lower circuits.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat