SGF1100 - 1" Steel Flexible Conduit 100'

Flexible Conduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGF1100
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55091604
Description
1" Steel Flexible Conduit 100'
Galflexâ® Type RWS Reduced Wall Steel Flexible Metal Conduit
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886052675 / 00032886052675
Weight per unit
0.057 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
SGF1100 - Other
 
SGF1100 - Other
Images
 
 
SGF1100 - Large Image
 
SGF1100 - Small Image
Attachments
 
 
SGF1100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
100
Descriptions
Product Type
Galflexâ® Type RWS Reduced Wall Steel Flexible Metal Conduit
extra long description
SWC 55091604 Galflex® Type RWS Red
Description
1" STEEL FLEXIBLE CONDUIT 100'
Long Description
Galflex® Type RWS Reduced Wall Steel Flexible Metal Conduit
Additional Information
outside diameter
1340
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55091604
GTIN
00032886052675
UPC
032886052675
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FMC-RWS
Trade Size
Trade Size
1.0"
Availability
Status
Inactive
Packaging
Weight per each
0.057
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat