SGF12500 - 1/2" Steel Flexible Conduit 500'

Flexible Conduit

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 100 Feet)

  • $0.00 (Per 500 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGF12500
Manufacturer
Flexible Conduit
Manufacturer's Part Number
5502-45-00
Description
1/2" Steel Flexible Conduit 500'
Ul Reduced Wall Steel Type RW FSC, 5500 Series, Reduced Wall Steel Flexible Conduit. Hot Dipped Galvanized Low Carbon Steel. Interlocking Design. 1/2 Inch Diameter, 500 Foot Reel
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Steel Greenfield
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
077680118707 / 0077680118707 / 00077680118707
Weight per unit
135 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Resources
Images
 
 
SGF12500 - Small Image
 
SGF12500 - Large Image
Attachments
 
 
SGF12500 - Specification Sheet
Other Links
 
 
SGF12500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
PREGALVANIZED
Dimensions and Weight
Length
500
Descriptions
Product Type
1/2" RW Steel Flex 500' RL
extra long description
AFC 5502-45-00 1/2" RW STEEL FLEX
Short Description
1/2" RW STEEL FLEX 500' RL
Features
Reduced wall Steel flexible conduit is made with a high-grade galvanized steel strip of uniform gauge for an excellent combination of strength and durability. Reduced wall flexible conduit can be used in flexible metal raceway systems for electrical power, communication cables, motor leads, listed assemblies and wire fixtures and manufactured wiring systems. The Reduced Wall product must additionally meet an impact performance test. Both constructions are UL listed for use in accordance with the NEC.
Description
1/2" STEEL FLEXIBLE CONDUIT 500'
Long Description
UL Reduced Wall Steel Type RW FSC, 5500 Series, Reduced Wall Steel Flexible Conduit. Hot Dipped Galvanized Low Carbon Steel. Interlocking Design. 1/2 inch Diameter, 500 Foot Reel
Special Features
Interlocking design; Corrosion resistant; Cable tray installations per NEC; Environmental air-handling space installation NEC 300.22; UL Classified 1, 2 and 3-hour Through-Penetration Fire Systems UL File R14141
Additional Information
Inside Diameter
0.625/0.645
outside diameter
0.860/0.920
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
5502-45-00
GTIN
00077680118707
UPC
077680118707
Taxonomies, Classifications, and Categories
Category Description
STEEL GREENFIELD
Type
Flexible Steel Conduit
Trade Size
Trade Size
1/2
Packaging
Weight
0.27
Weight per foot
135
Carton
500
Uses, Certifications, and Standards
Application
For Electrical Power, Control And Communication Cables, Motor Leads, Listed Assemblies, Listed Wire Fixtures, Manufactured Wiring Systems
standard
UL 1, UL 1479 File Numbers E11831 And R14141, CSA File Number 15035, CSA C22.2 No. 56, Federal Specification WW-C-566C, (Now Superseded By UL 1), NEC 250.118(5), 300.22(C), 348, 430.223, 501.10(B)(2), 645.5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat