SGF1300 - 1" Steel Flexible Conduit 300'

Flexible Conduit

  • $2.15 (Per Foot)
  • $2.15 (Per Foot)

  • $214.52 (Per 100 Feet)

  • $643.56 (Per 300 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGF1300
Manufacturer
Flexible Conduit
Manufacturer's Part Number
5504-80-00
Description
1" Steel Flexible Conduit 300'
Ul Reduced Wall Steel Type RW FSC, 5500 Series, Reduced Wall Steel Flexible Conduit. Hot Dipped Galvanized Low Carbon Steel. Interlocking Design. 1 Inch Diameter, 300 Foot Reel
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Steel Greenfield
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
077680118868 / 0077680118868 / 00077680118868
Weight per unit
0.153 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.15 (Per Foot)
Reel
$643.56 (Per 300 Feet)
Resources
Images
 
 
SGF1300 - Small Image
 
SGF1300 - Large Image
Attachments
 
 
SGF1300 - Specification Sheet
Other Links
 
 
SGF1300 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized Steel
Color
Gray
Dimensions and Weight
Length
300
Descriptions
Product Type
1" RW Steel Flex 300' RL
extra long description
AFC 5504-80-00 1" RW STEEL FLEX 3
Short Description
1" RW STEEL FLEX 300' RL
Features
Reduced wall Steel flexible conduit is made with a high-grade galvanized steel strip of uniform gauge for an excellent combination of strength and durability. Reduced wall flexible conduit can be used in flexible metal raceway systems for electrical power, communication cables, motor leads, listed assemblies and wire fixtures and manufactured wiring systems. The Reduced Wall product must additionally meet an impact performance test. Both constructions are UL listed for use in accordance with the NEC.
Description
1" STEEL FLEXIBLE CONDUIT 300'
Special Features
Interlocking design; Corrosion resistant; Cable tray installations per NEC; Environmental air-handling space installation NEC 300.22; UL Classified 1, 2 and 3-hour Through-Penetration Fire Systems UL File R14141
Long Description
UL Reduced Wall Steel Type RW FSC, 5500 Series, Reduced Wall Steel Flexible Conduit. Hot Dipped Galvanized Low Carbon Steel. Interlocking Design. 1 inch Diameter, 300 Foot Reel
Additional Information
Inside Diameter
1.000/1.040
outside diameter
1.300/1.380
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
5504-80-00
GTIN
00077680118868
UPC
077680118868
Taxonomies, Classifications, and Categories
Category Description
STEEL GREENFIELD
Type
Flexible Steel Conduit
Trade Size
Trade Size
1
Packaging
Weight
0.51
Weight per foot
0.153
Carton
300
Uses, Certifications, and Standards
standard
UL 1, UL 1479 File Numbers E11831 And R14141, CSA File Number 15035, Federal Specification WW-C-566C, (Now Superseded By UL 1), NEC 250.118(5), 300.22(C), 348, 430.223, 501.10(B)(2), 645.5
Application
For Electrical Power, Control And Communication Cables, Motor Leads, Listed Assemblies, Listed Wire Fixtures, Manufactured Wiring Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat