SGF212 - 2-1/2" Steel Flexible Conduit

Flexible Conduit

  • $6.52 (Per Foot)
  • $6.52 (Per Foot)

  • $163.08 (Per 25 Feet)

  • $652.32 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGF212
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55092001
Description
2-1/2" Steel Flexible Conduit
Galflexâ® Type RWS Reduced Wall Steel Flexible Metal Conduit
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Steel Greenfield
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042560 / 00032886042560
Weight per unit
1.65 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$6.52 (Per Foot)
Reel
$163.08 (Per 25 Feet)
Resources
Images
 
 
SGF212 - Large Image
Attachments
 
 
SGF212 - Specification Sheet
Other Links
 
 
SGF212 - Other
 
SGF212 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
25
Descriptions
Description
2-1/2" STEEL FLEXIBLE CONDUIT
Product Type
Galflexâ® Type RWS Reduced Wall Steel Flexible Metal Conduit
extra long description
SWC 55092001 Galflex® Type RWS Red
Long Description
Galflex® Type RWS Reduced Wall Steel Flexible Metal Conduit
Additional Information
outside diameter
2960
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55092001
GTIN
00032886042560
UPC
032886042560
Taxonomies, Classifications, and Categories
Category Description
STEEL GREENFIELD
Type
FMC-RWS
Trade Size
Trade Size
2.50"
Packaging
Weight per foot
1.65
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat