SGF2150 - 2" Steel Flexible Conduit 150'

Flexible Conduit

  • $7.74 (Per Foot)
  • $7.74 (Per Foot)

  • $774.38 (Per 100 Feet)

  • $1,161.57 (Per 150 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGF2150
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55091902
Description
2" Steel Flexible Conduit 150'
Galflexâ® Type RWS Reduced Wall Steel Flexible Metal Conduit
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Steel Greenfield
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042898 / 00032886042898
Weight per unit
226.5 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$7.74 (Per Foot)
Reel
$1,161.57 (Per 150 Feet)
Resources
Images
 
 
SGF2150 - Small Image
 
SGF2150 - Large Image
Attachments
 
 
SGF2150 - Specification Sheet
Other Links
 
 
SGF2150 - Other
 
SGF2150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
150
Descriptions
Product Type
Galflexâ® Type RWS Reduced Wall Steel Flexible Metal Conduit
extra long description
SWC 55091902 Galflex® Type RWS Red
Description
2" STEEL FLEXIBLE CONDUIT 150'
Long Description
Galflex® Type RWS Reduced Wall Steel Flexible Metal Conduit
Additional Information
outside diameter
2400
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55091902
GTIN
00032886042898
UPC
032886042898
Taxonomies, Classifications, and Categories
Category Description
STEEL GREENFIELD
Type
FMC-RWS
Trade Size
Trade Size
2.00"
Packaging
Weight per foot
226.5
Carton
150
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat