SGF3 - 3" Steel Flexible Conduit

Flexible Conduit

  • $11.65 (Each)
  • $11.65 (Each)

  • $291.29 (Per 25)

  • $1,165.15 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGF3
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55092201
Description
3" Steel Flexible Conduit
Flexible Conduit, 3 In Trade Size, 3.36 to 3.56 In Conduit Outer Diameter, 3 In Conduit Inner Diameter, 25 FT Length, Steel, Hot Dip Galvanized, Gray, 18 In Bend Radius, 190 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Steel Greenfield
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042577 / 00032886042577
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.65 (Each)
Reel
$291.29 (Per 25)
Resources
Images
 
 
SGF3 - Small Image
 
SGF3 - Large Image
 
SGF3 - Large Image
Attachments
 
 
SGF3 - Specification Sheet
Other Links
 
 
SGF3 - Other
 
SGF3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Color
Gray
Dimensions and Weight
Length
25 ft
Descriptions
Product Type
Flexible Conduit
extra long description
SWC 55092201 Galflex® Type RWS Red
Special Features
Corrosion Resistant;Rust Resistant
Long Description
Flexible Conduit, 3 in Trade Size, 3.36 to 3.56 in Conduit Outer Diameter, 3 in Conduit Inner Diameter, 25 ft Length, Steel, Hot Dip Galvanized, Gray, 18 in Bend Radius, 190 lb/100 ft
Short Description
Flexible Conduit, 3 in x 25 ft, Steel, Gray
Description
3" STEEL FLEXIBLE CONDUIT
Additional Information
Standards Met
UL 1;CSA 22.2;CSA c22.1;RoHS Compliant;ANSI/NFPA-70;NEC 348;WW-C-566C;REACh Compliant
package quantity
25 CT
Made in USA
yes
Conduit Outer Diameter
3.36 to 3.56 in
Conduit Inner Diameter
3 in
Bend Radius
18 in
outside diameter
3460
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55092201
GTIN
00032886042577
UPC
032886042577
Taxonomies, Classifications, and Categories
Category Description
STEEL GREENFIELD
Type
FMC-RWS
Trade Size
Trade Size
3 in
Packaging
Weight
190 lb/100 ft
Weight per each
0.19
Carton
25
Uses, Certifications, and Standards
Application
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat