SGF341000 - 3/4" Steel Flexible Conduit 1000'

Flexible Conduit

  • $1.13 (Each)
  • $1.13 (Each)

  • $112.98 (Per 100)

  • $1,129.80 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGF341000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55081906
Description
3/4" Steel Flexible Conduit 1000'
Galflexâ® Type RWS Reduced Wall Steel Flexible Metal Conduit
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Steel Greenfield
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886052378 / 00032886052378
Weight per unit
0.346 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.13 (Each)
Reel
$1,129.80 (Per 1,000)
Resources
Images
 
 
SGF341000 - Small Image
 
SGF341000 - Large Image
Attachments
 
 
SGF341000 - Specification Sheet
Other Links
 
 
SGF341000 - Other
 
SGF341000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1000
Descriptions
Description
3/4" STEEL FLEXIBLE CONDUIT 1000'
extra long description
SWC 55081906 Galflex® Type RWS Red
Product Type
Galflexâ® Type RWS Reduced Wall Steel Flexible Metal Conduit
Long Description
Galflex® Type RWS Reduced Wall Steel Flexible Metal Conduit
Additional Information
outside diameter
1075
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55081906
GTIN
00032886052378
UPC
032886052378
Taxonomies, Classifications, and Categories
Category Description
STEEL GREENFIELD
Type
FMC-RWS
Trade Size
Trade Size
3/4"
Packaging
Weight per each
0.346
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat