SGF38 - 3/8" Steel Flex Conduit 100'

Flexible Conduit

  • $0.77 (Each)
  • $0.77 (Each)

  • $76.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGF38
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55081702
Description
3/8" Steel Flex Conduit 100'
Galflexâ® Type RWS Reduced Wall Steel Flexible Metal Conduit
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Steel Greenfield
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042492 / 00032886042492
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.77 (Each)
Carton
$76.78 (Per 100)
Resources
Images
 
 
SGF38 - Small Image
 
SGF38 - Large Image
 
SGF38 - Large Image
Attachments
 
 
SGF38 - Specification Sheet
Other Links
 
 
SGF38 - Other
 
SGF38 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
100
Descriptions
Description
3/8" STEEL FLEX CONDUIT 100'
Long Description
Galflex® Type RWS Reduced Wall Steel Flexible Metal Conduit
Product Type
Galflexâ® Type RWS Reduced Wall Steel Flexible Metal Conduit
extra long description
SWC 55081702 Galflex® Type RWS Red
Additional Information
outside diameter
585
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55081702
GTIN
00032886042492
UPC
032886042492
Taxonomies, Classifications, and Categories
Category Description
STEEL GREENFIELD
Type
FMC-RWS
Trade Size
Trade Size
3/8"
Packaging
Weight per each
0.019
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat