SMCBL103BKRDWH - 10/3 WG MC Sol BK/WH/RD/GN Steel Armor 250'

Flexible Conduit

  • $2.47 (Each)
  • $2.47 (Each)

  • $617.17 (Per 250)

  • $2,468.67 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMCBL103BKRDWH
Manufacturer
Flexible Conduit
Manufacturer's Part Number
57115501
Description
10/3 WG MC Sol BK/WH/RD/GN Steel Armor 250'
Aluminum Armored Conductor, Solid, #10 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 30 A, Black, White, Red and Green, Blue Jacket Color, 3 Conductors, 250 FT Overall Length, 0.58 In Outside Diameter, +75 °C (Wet) Operating Temperature, 189 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886876042 / 00032886876042
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.47 (Each)
Carton
$617.17 (Per 250)
Resources
Images
 
 
SMCBL103BKRDWH - Video
 
SMCBL103BKRDWH - Small Image
 
SMCBL103BKRDWH - Large Image
 
SMCBL103BKRDWH - Large Image
Attachments
 
 
SMCBL103BKRDWH - Specification Sheet
Other Links
 
 
SMCBL103BKRDWH - Other
 
SMCBL103BKRDWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Number of Conductors
3
Conductor Size
#10 AWG
Voltage Rating
600 V
Material, Color, and Finish
Color
Black;White;Red;Green
Jacket Color
Blue
Jacket Material
PVC
Insulation Material
Thermoplastic Nylon
Conductor Material
Copper
Dimensions and Weight
Overall Length
250 ft
Length
250
Descriptions
extra long description
SWC 57115501 Blue Steel Armor Type
Product Type
Aluminum Armored Conductor
Long Description
Aluminum Armored Conductor, Solid, #10 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 30 A, Black, White,Red and Green, Blue Jacket Color, 3 Conductors, 250 ft Overall Length, 0.58 in Outside Diameter, +75 °C (Wet) Operating Temperature, 189 lb/mft
Short Description
Aluminum Armored Conductor, Solid, 10/3 AWG with ground, BK, WH, RD, GN - Steel Armor
Description
10/3 WG MC SOL BK/WH/RD/GN STEEL ARMOR 250'
Additional Information
Solid/Strand
Solid
outside diameter
0.58 in
Maximum Operating Temperature
+75 °C (Wet);+90 °C (Dry)
Standards Met
Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1063;UL1569
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
57115501
GTIN
00032886876042
UPC
032886876042
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
189 lb/mft
Package Type
Coil
Weight per each
0.27
Carton
250
Uses, Certifications, and Standards
Application
Commercial;Industrial;Institutional;Multi-Residential Buildings
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat