SMCBL104BKBLRDWH - 10/4 WG MC Sol BK/BL/RD/WH Steel Armor 250'

Flexible Conduit

  • $3.80 (Each)
  • $3.80 (Each)

  • $950.94 (Per 250)

  • $3,803.78 (Per 1,000)

  • $11,411.34 (Per 3,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMCBL104BKBLRDWH
Manufacturer
Flexible Conduit
Manufacturer's Part Number
57116001
Description
10/4 WG MC Sol BK/BL/RD/WH Steel Armor 250'
Blue Steel Armor Type MC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886876103 / 00032886876103
Weight per unit
0.326 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.80 (Each)
Carton
$950.94 (Per 250)
Standard Packaging
$11,411.34 (Per 3,000)
Resources
Images
 
 
SMCBL104BKBLRDWH - Video
 
SMCBL104BKBLRDWH - Small Image
 
SMCBL104BKBLRDWH - Large Image
Attachments
 
 
SMCBL104BKBLRDWH - Specification Sheet
Other Links
 
 
SMCBL104BKBLRDWH - Other
 
SMCBL104BKBLRDWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
Number of Conductors
4
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Description
10/4 WG MC SOL BK/BL/RD/WH STEEL ARMOR 250'
extra long description
SWC 57116001 Blue Steel Armor Type
Product Type
Blue Steel Armor Type MC
Long Description
Blue Steel Armor Type MC
Additional Information
media
Yes
outside diameter
0.62273
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
57116001
GTIN
00032886876103
UPC
032886876103
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
70.3525
Weight per each
0.326
Carton
250
Package
3000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat