SMCBL123BKRDWH1K - 12/3 WG MC Sol BK/WH/RD/GN Steel Armor 1000'

Flexible Conduit

  • $1.36 (Each)
  • $1.36 (Each)

  • $1,357.39 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMCBL123BKRDWH1K
Manufacturer
Flexible Conduit
Manufacturer's Part Number
57111102
Description
12/3 WG MC Sol BK/WH/RD/GN Steel Armor 1000'
Blue Steel Armor Type MC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886875717 / 00032886875717
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.36 (Each)
Carton
$1,357.39 (Per 1,000)
Resources
Images
 
 
SMCBL123BKRDWH1K - Video
 
SMCBL123BKRDWH1K - Small Image
 
SMCBL123BKRDWH1K - Large Image
Attachments
 
 
SMCBL123BKRDWH1K - Specification Sheet
Other Links
 
 
SMCBL123BKRDWH1K - Other
 
SMCBL123BKRDWH1K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
1000
Descriptions
Product Type
Blue Steel Armor Type MC
Description
12/3 WG MC SOL BK/WH/RD/GN STEEL ARMOR 1000'
Long Description
Blue Steel Armor Type MC
extra long description
SWC 57111102 Blue Steel Armor Type
Additional Information
media
Yes
outside diameter
0.50478
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
57111102
GTIN
00032886875717
UPC
032886875717
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
170.241
Weight per each
0.14
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat