SMCBL124BKRDBLWH - 12/4 WG MC Sol BK/BL/WH/RD/GN Steel Armor 250'

Flexible Conduit

  • $1.81 (Each)
  • $1.81 (Each)

  • $453.50 (Per 250)

  • $1,814.01 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SMCBL124BKRDBLWH
Manufacturer
Flexible Conduit
Manufacturer's Part Number
57114801
Description
12/4 WG MC Sol BK/BL/WH/RD/GN Steel Armor 250'
Metal Clad Cable, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White, Red, Blue and Green, 4 Conductors, 250 FT Overall Length, 0.547 In Outside Diameter, +90 °C Operating Temperature, 201 LB/MFT
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886875847 / 00032886875847
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.81 (Each)
Carton
$453.50 (Per 250)
Resources
Images
 
 
SMCBL124BKRDBLWH - Video
 
SMCBL124BKRDBLWH - Small Image
 
SMCBL124BKRDBLWH - Large Image
 
SMCBL124BKRDBLWH - Large Image
Attachments
 
 
SMCBL124BKRDBLWH - Specification Sheet
Other Links
 
 
SMCBL124BKRDBLWH - Other
 
SMCBL124BKRDBLWH - Other
Features
Conductor Size
#12 AWG
Current Rating
20 A
Number of Conductors
4
Voltage Rating
600 V
Material, Color, and Finish
Insulation Material
Thermoplastic
Conductor Material
Copper
Color
Black;White;Red;Blue;Green
Jacket Material
PVC
Dimensions and Weight
Overall Length
250 ft
Length
250
Descriptions
extra long description
SWC 57114801 Blue Steel Armor Type
Product Type
Metal Clad Cable
Long Description
Metal Clad Cable, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White, Red,Blue and Green, 4 Conductors, 250 ft Overall Length, 0.547 in Outside Diameter, +90 °C Operating Temperature, 201 lb/mft
Short Description
Metal Clad Cable, Solid, 12/4 AWG with ground, PVC Jacket, 0.547 in
Description
12/4 WG MC SOL BK/BL/WH/RD/GN STEEL ARMOR 250'
Additional Information
Solid/Strand
Solid
outside diameter
0.547 in
Maximum Operating Temperature
+90 °C
Standards Met
UL 83;UL 1569;UL 1685
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
57114801
GTIN
00032886875847
UPC
032886875847
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
201 lb/mft
Package Type
Coil
Weight per each
0.17
Carton
250
You must have an account to view stock levels

* All prices subject to change.