UAG1 - 1" Ua Sealtite Conduit, Bonded Ul 100'

Flexible Conduit

  • $4.65 (Per Foot)
  • $4.65 (Per Foot)

  • $464.72 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UAG1
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55093003
Description
1" Ua Sealtite Conduit, Bonded Ul 100'
Liquidtight Flexible Conduit, 1 In Trade Size, 1.29 to 1.315 In Conduit Outer Diameter, 1.041 to 1.066 In Conduit Inner Diameter, TITAN2(TM) Ul Style, 100 FT Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 6.5 In Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 60 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042430 / 00032886042430
Weight per unit
0.6 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$4.65 (Per Foot)
Reel
$464.72 (Per 100 Feet)
Resources
Images
 
 
UAG1 - Large Image
 
UAG1 - Small Image
 
UAG1 - Large Image
 
UAG1 - Large Image
Specifications Sheets
 
 
UAG1 - Specification Sheet
Attachments
 
 
UAG1 - Specification Sheet
Other Links
 
 
UAG1 - Other
 
UAG1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Jacket: Thermoplastic;Core: Steel
Material, Color, and Finish
Style
Titan2(TM) UL
Finish
Hot Dip Galvanized
Color
Gray
Dimensions and Weight
Length
100 ft
Descriptions
Description
1" UA SEALTITE CONDUIT, BONDED UL
Product Type
Liquidtight Flexible Conduit
Long Description
Liquidtight Flexible Conduit, 1 in Trade Size, 1.29 to 1.315 in Conduit Outer Diameter, 1.041 to 1.066 in Conduit Inner Diameter, Titan2(TM) UL Style, 100 ft Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 6.5 in Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 60 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 1 in x 100 ft, Thermoplastic, Gray
Special Features
Corrosion Resistant;Oil Resistant;Sunlight Resistant
extra long description
SWC 55093003 Titan2 Type UL Liquidt
Additional Information
Conduit Outer Diameter
1.29 to 1.315 in
Conduit Inner Diameter
1.041 to 1.066 in
Bend Radius
6.5 in
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Operating Temperature
+176 °F;+80 °C;+140 °F (Oil);+60 °C (Oil)
Standards Met
UL 360;CSA 22.2;REACH Compliant;RoHS Compliant;ANSI/NFPA-70, NEC 356
package quantity
100 CX
Made in USA
yes
outside diameter
1305
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55093003
GTIN
00032886042430
UPC
032886042430
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
LTM-UL
Trade Size
Trade Size
1 in
Packaging
Weight
60 lb/100 ft
Weight per foot
0.6
Carton
100
Uses, Certifications, and Standards
Application
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat