UAG112 - 1-1/2" Ua Sealtite Conduit, Bonded Ul 50'

Flexible Conduit

  • $5.93 (Each)
  • $5.93 (Each)

  • $296.45 (Per 50)

  • $592.90 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UAG112
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55093205
Description
1-1/2" Ua Sealtite Conduit, Bonded Ul 50'
Liquidtight Flexible Conduit, 1-1/2 In Trade Size, 1.865 to 1.90 In Conduit Outer Diameter, 1.575 to 1.6 In Conduit Inner Diameter, TITAN2(TM) Ul Style, 50 FT Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 9 In Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 113 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042355 / 00032886042355
Weight per unit
1.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.93 (Each)
Reel
$296.45 (Per 50)
Resources
Images
 
 
UAG112 - Large Image
 
UAG112 - Small Image
 
UAG112 - Large Image
 
UAG112 - Large Image
Attachments
 
 
UAG112 - Specification Sheet
Other Links
 
 
UAG112 - Other
 
UAG112 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Jacket: Thermoplastic;Core: Steel
Material, Color, and Finish
Style
Titan2(TM) UL
Finish
Hot Dip Galvanized
Color
Gray
Dimensions and Weight
Length
50 ft
Descriptions
Product Type
Liquidtight Flexible Conduit
Long Description
Liquidtight Flexible Conduit, 1-1/2 in Trade Size, 1.865 to 1.90 in Conduit Outer Diameter, 1.575 to 1.6 in Conduit Inner Diameter, Titan2(TM) UL Style, 50 ft Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 9 in Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 113 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 1-1/2 in x 50 ft, Thermoplastic, Gray
Special Features
Corrosion Resistant;Oil Resistant;Sunlight Resistant
extra long description
SWC 55093205 Titan2 Type UL Liquidt
Description
1-1/2" UA SEALTITE CONDUIT, BONDED UL 50'
Additional Information
Conduit Outer Diameter
1.865 to 1.90 in
Conduit Inner Diameter
1.575 to 1.6 in
Bend Radius
9 in
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Operating Temperature
+176 °F;+80 °C;+140 °F (Oil);+60 °C (Oil)
Standards Met
UL 360;CSA 22.2;REACH Compliant;RoHS Compliant;ANSI/NFPA-70, NEC 356
package quantity
50 CX
Made in USA
yes
outside diameter
1882
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55093205
GTIN
00032886042355
UPC
032886042355
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
LTM-UL
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
113 lb/100 ft
Weight per each
1.13
Carton
50
Uses, Certifications, and Standards
Application
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat