UAG114 - 1-1/4" Ua Sealtite Conduit, Bonded Ul 50'

Flexible Conduit

  • $6.04 (Per Foot)
  • $6.04 (Per Foot)

  • $301.83 (Per 50 Feet)

  • $603.66 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
UAG114
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55093305
Description
1-1/4" Ua Sealtite Conduit, Bonded Ul 50'
Liquidtight Flexible Conduit, 1-1/4 In Trade Size, 1.63 to 1.66 In Conduit Outer Diameter, 1.38 to 1.41 In Conduit Inner Diameter, TITAN2(TM) Ul Style, 50 FT Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 8 In Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 80 LB/100 FT
Slang Terms

Categories
Enhanced Commodity Codes - Conduit & Raceways
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042386 / 00032886042386
Weight per unit
0.8 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$6.04 (Per Foot)
Reel
$301.83 (Per 50 Feet)
Resources
Images
 
 
UAG114 - Large Image
 
UAG114 - Large Image
Attachments
 
 
UAG114 - Specification Sheet
Other Links
 
 
UAG114 - Other
 
UAG114 - Other
Features
Material
Jacket: Thermoplastic;Core: Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Color
Gray
Style
Titan2(TM) UL
Dimensions and Weight
Length
50 ft
Descriptions
Description
1-1/4" UA SEALTITE CONDUIT, BONDED UL 50'
Special Features
Corrosion Resistant;Oil Resistant;Sunlight Resistant
Product Type
Liquidtight Flexible Conduit
Long Description
Liquidtight Flexible Conduit, 1-1/4 in Trade Size, 1.63 to 1.66 in Conduit Outer Diameter, 1.38 to 1.41 in Conduit Inner Diameter, Titan2(TM) UL Style, 50 ft Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 8 in Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 80 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 1-1/4 in x 50 ft, Thermoplastic, Gray
extra long description
SWC 55093305 Titan2 Type UL Liquidt
Additional Information
Bend Radius
8 in
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Operating Temperature
+176 °F;+80 °C;+140 °F (Oil);+60 °C (Oil)
Conduit Outer Diameter
1.63 to 1.66 in
Conduit Inner Diameter
1.38 to 1.41 in
Standards Met
UL 360;CSA 22.2;REACH Compliant;RoHS Compliant;ANSI/NFPA-70, NEC 356
package quantity
50 CT
Made in USA
yes
outside diameter
1645
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55093305
GTIN
00032886042386
UPC
032886042386
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
LTM-UL
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
80 lb/100 ft
Weight per foot
0.8
Carton
50
Uses, Certifications, and Standards
Application
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment
You must have an account to view stock levels

* All prices subject to change.