UAG12 - 1/2" Ua Sealtite Conduit, Bonded Ul 100'

Flexible Conduit

  • $1.69 (Each)
  • $1.69 (Each)

  • $168.70 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UAG12
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55082603
Description
1/2" Ua Sealtite Conduit, Bonded Ul 100'
Liquidtight Flexible Conduit, 1/2 In Trade Size, 0.82 to 0.84 In Conduit Outer Diameter, 0.622 to 0.642 In Conduit Inner Diameter, TITAN2(TM) Ul Style, 100 FT Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 4 In Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 30 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042317 / 00032886042317
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.69 (Each)
Reel
$168.70 (Per 100)
Resources
Images
 
 
UAG12 - Large Image
 
UAG12 - Large Image
 
UAG12 - Small Image
 
UAG12 - Large Image
Attachments
 
 
UAG12 - Specification Sheet
Other Links
 
 
UAG12 - Other
 
UAG12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Jacket: Thermoplastic;Core: Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Color
Gray
Style
Titan2(TM) UL
Dimensions and Weight
Length
100 ft
Descriptions
Product Type
Liquidtight Flexible Conduit
Long Description
Liquidtight Flexible Conduit, 1/2 in Trade Size, 0.82 to 0.84 in Conduit Outer Diameter, 0.622 to 0.642 in Conduit Inner Diameter, Titan2(TM) UL Style, 100 ft Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 4 in Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 30 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 1/2 in x 100 ft, Thermoplastic, Gray
Special Features
Corrosion Resistant;Oil Resistant;Sunlight Resistant
Description
1/2" UA SEALTITE CONDUIT, BONDED UL 100'
extra long description
SWC 55082603 Titan2 Type UL Liquidt
Additional Information
Conduit Outer Diameter
0.82 to 0.84 in
Conduit Inner Diameter
0.622 to 0.642 in
Bend Radius
4 in
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Operating Temperature
+176 °F;+80 °C;+140 °F (Oil);+60 °C (Oil)
Standards Met
UL 360;CSA 22.2;REACH Compliant;RoHS Compliant;ANSI/NFPA-70, NEC 356
package quantity
100 CT
Made in USA
yes
outside diameter
830
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55082603
GTIN
00032886042317
UPC
032886042317
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
LTM-UL
Trade Size
Trade Size
1/2 in
Packaging
Weight
30 lb/100 ft
Weight per each
0.3
Carton
100
Uses, Certifications, and Standards
Application
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat