UAG12 - 1/2" Ua Sealtite Conduit, Bonded Ul 100'

Southwire

  • $2.17 (Each)
  • $2.17 (Each)

  • $217.28 (Per 100)

In-Stock: 15,989 available at other locations ( find a store with stock)
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
UAG12
Manufacturer
Southwire
Manufacturer's Part Number
55082603
Description
1/2" Ua Sealtite Conduit, Bonded Ul 100'
Liquidtight Flexible Conduit, 1/2 In Trade Size, 0.82 to 0.84 In Conduit Outer Diameter, 0.622 to 0.642 In Conduit Inner Diameter, TITAN2(TM) Ul Style, 100 FT Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 4 In Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 30 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042317 / 00032886042317
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.17 (Each)
Reel
$217.28 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15,989
Resources
Images
 
 
UAG12 - Small Image
 
UAG12 - Large Image
 
UAG12 - Large Image
 
UAG12 - Large Image
Attachments
 
 
UAG12 - Specification Sheet
Other Links
 
 
UAG12 - Other
 
UAG12 - Other
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
Jacket: Thermoplastic;Core: Steel
Material, Color, and Finish
Color
Gray
Finish
Hot Dip Galvanized
Style
Titan2(TM) UL
Dimensions and Weight
Length
100 ft
Descriptions
Description
1/2" UA SEALTITE CONDUIT, BONDED UL 100'
Extra Long Description
SWC 55082603 LTM-UL 1/2" GYJT 100C
Features
The LIQUIDTITE 1/2 in. x 100 ft. Metal Conduit is made of galvanized steel and features a thermoplastic jacket to seal out liquids, gases, dirt and oil. This conduit is great for applications that require movement or tight bends. Can also be used as a grounding conductor.
Long Description
Liquidtight Flexible Conduit, 1/2 in Trade Size, 0.82 to 0.84 in Conduit Outer Diameter, 0.622 to 0.642 in Conduit Inner Diameter, Titan2(TM) UL Style, 100 ft Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 4 in Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 30 lb/100 ft
Product Type
Liquidtight Flexible Conduit
Short Description
Liquidtight Flexible Conduit, 1/2 in x 100 ft, Thermoplastic, Gray
Special Features
Corrosion Resistant;Oil Resistant;Sunlight Resistant
Additional Information
Bend Radius
4 in
Conduit Inner Diameter
0.622 to 0.642 in
Conduit Outer Diameter
0.82 to 0.84 in
Made In USA
yes
Maximum Operating Temperature
+176 °F;+80 °C;+140 °F (Oil);+60 °C (Oil)
Minimum Operating Temperature
-67 °F;-55 °C
Outside Diameter
830
Package Quantity
100 CT
Standards Met
UL 360;CSA 22.2;REACH Compliant;RoHS Compliant;ANSI/NFPA-70, NEC 356
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55082603
GTIN
00032886042317
UPC
032886042317
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
LTM-UL
Trade Size
Trade Size
1/2 in
Packaging
Weight
30 lb/100 ft
Weight per each
0.3
Carton
100
Uses, Certifications, and Standards
Application
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat