UAG12500 - 1/2" Ua Sealtite Conduit, Bonded Ul 500'

Flexible Conduit

  • $1.69 (Per Foot)
  • $1.69 (Per Foot)

  • $168.70 (Per 100 Feet)

  • $843.50 (Per 500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UAG12500
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55082605
Description
1/2" Ua Sealtite Conduit, Bonded Ul 500'
Ul Liquid-Tuff™ Liquidtight Conduit, Type LFMC, 6200 Series, Liquidtight Flexible Metal Conduit. Hot Dipped Galvanized Low Carbon Steel, Flame Retardant PVC Jacket. Color: Gray, 1/2 Inch Diameter, 500 Foot Reel
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
077680119988 / 0077680119988 / 00077680119988
Weight per unit
0.3 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.69 (Per Foot)
Reel
$843.50 (Per 500 Feet)
Resources
Images
 
 
UAG12500 - Small Image
 
UAG12500 - Large Image
Attachments
 
 
UAG12500 - Specification Sheet
Other Links
 
 
UAG12500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Jacket Material
PVC
Finish
PVC
Dimensions and Weight
Length
500
Descriptions
Features
UL LIQUIDTUFF™ Liquidtight Flexible Steel Conduit designed for use as a raceway for power, control and communication cables in accordance with Article 350 of the National Electrical Code.
Description
1/2" UA SEALTITE CONDUIT, BONDED UL 500'
Product Type
1/2" Ul LT LFMC Gray 500' RL
extra long description
AFC 6202-45-00 1/2" UL LT LFMC GRA
Short Description
1/2" UL LT LFMC GRAY 500' RL
Long Description
UL LIQUID-TUFF™ Liquidtight Conduit, Type LFMC, 6200 Series, Liquidtight Flexible Metal Conduit. Hot Dipped Galvanized Low Carbon Steel, Flame Retardant PVC Jacket. Color: Gray, 1/2 inch Diameter, 500 Foot Reel
Special Features
UL bonded strip 3/8in - 1.25in for grounding. UL Liquidtight all sizes. Sunlight resistant. Flame retardant PVD jacket. Hot dipped zinc galvanized steel low carbon steel core.
Additional Information
Inside Diameter
0.622/0.642
outside diameter
0.820/0.840
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55082605
GTIN
00077680119988
UPC
077680119988
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquidtight Flexible Metal Conduit
Trade Size
Trade Size
1/2
Packaging
Weight
0.31
Weight per foot
0.3
Carton
500
Uses, Certifications, and Standards
Temperature Rating
176
Application
For Service Entrance Wiring Upto 6 FT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat