UAG1400 - 1" Ua Sealtite Conduit, Bonded Ul 400'

Flexible Conduit

  • $4.65 (Each)
  • $4.65 (Each)

  • $464.58 (Per 100)

  • $1,858.32 (Per 400)
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
UAG1400
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55093004
Description
1" Ua Sealtite Conduit, Bonded Ul 400'
TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copperbonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Grey Jacket Resists Oils Mild
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042447 / 00032886042447
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.65 (Each)
Reel
$1,858.32 (Per 400)
Resources
Images
 
 
UAG1400 - Small Image
 
UAG1400 - Large Image
Attachments
 
 
UAG1400 - Specification Sheet
Other Links
 
 
UAG1400 - Other
 
UAG1400 - Other
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
400
Descriptions
Description
1" UA SEALTITE CONDUIT, BONDED UL 400'
extra long description
SWC 55093004 Titan2 Type UL Liquidt
Long Description
Titan2 Type UL LFMC is manufactured with a spiral wound strip of heavy gauge corrosion-resistant hot-dipped galvanized steel. For 3/8" through 1-1/4" trade sizes the core is constructed with a square locked steel strip with an integral copperbonding strip enclosed within the steel convolutions. For 1-1/2" through 4" trade sizes the core is constructed with a fully interlocked steel strip. A rugged flame retardant flexible PVC jacket is extruded over the steel core. The grey jacket resists oils mild
Product Type
TITAN2 Type Ul Liquidtight Flexible Metal Conduit
Additional Information
outside diameter
1305
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55093004
GTIN
00032886042447
UPC
032886042447
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
1
Packaging
Weight per each
0.6
Carton
400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UAG1400.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of UAG1400.

TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Cor...
  • Our Part #: UL1400
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55093004
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 400 ($1,858.32) ·
UL1400 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.65

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to UAG1400, though they may not be 100% alike.

Liquidtight Flexible Conduit, 1 In Trade Size, 1.29 to 1.315 In Conduit Outer Di...
  • Our Part #: UAG1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55093003
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 100 ($464.58) ·
UAG1 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.65

Each

QTY:
Each
Add
Ul 1 In Steel Flex
  • Our Part #: UAG1PCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.65) ·
UAG1PCS - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.65

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat