UAG212 - 2-1/2" Ua Sealtite Conduit, Bonded Ul 25'

Flexible Conduit

  • $16.22 (Each)
  • $16.22 (Each)

  • $405.52 (Per 25)

  • $1,622.09 (Per 100)
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
UAG212
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55106401
Description
2-1/2" Ua Sealtite Conduit, Bonded Ul 25'
TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copperbonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Grey Jacket Resists Oils Mild
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886043000 / 00032886043000
Weight per unit
1.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.22 (Each)
Reel
$405.52 (Per 25)
Resources
Images
 
 
UAG212 - Large Image
Attachments
 
 
UAG212 - Specification Sheet
Other Links
 
 
UAG212 - Other
 
UAG212 - Other
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
25
Descriptions
extra long description
SWC 55106401 Titan2 Type UL Liquidt
Description
2-1/2" UA SEALTITE CONDUIT, BONDED UL 25'
Product Type
TITAN2 Type Ul Liquidtight Flexible Metal Conduit
Long Description
Titan2 Type UL LFMC is manufactured with a spiral wound strip of heavy gauge corrosion-resistant hot-dipped galvanized steel. For 3/8" through 1-1/4" trade sizes the core is constructed with a square locked steel strip with an integral copperbonding strip enclosed within the steel convolutions. For 1-1/2" through 4" trade sizes the core is constructed with a fully interlocked steel strip. A rugged flame retardant flexible PVC jacket is extruded over the steel core. The grey jacket resists oils mild
Additional Information
outside diameter
2857
Manufacturer Information
Manufacturers Part Number
55106401
Brand
Flexible Conduit
GTIN
00032886043000
UPC
032886043000
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
LTM-UL
Trade Size
Trade Size
2 1/2
Packaging
Weight per each
1.97
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UAG212.
Jump To:

Similar Items

Similar items are close alternatives to UAG212, though they may not be 100% alike.

2-1/2" Ua Sealtite Conduit, Bonded Ui PCS
  • Our Part #: UAG212PCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
UAG212PCS - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat