UAG3 - 3" Ua Sealtite Conduit, Bonded Ul 25'

Flexible Conduit

  • $19.48 (Each)
  • $19.48 (Each)

  • $487.06 (Per 25)

  • $1,948.24 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
UAG3
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55106504
Description
3" Ua Sealtite Conduit, Bonded Ul 25'
TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copperbonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Grey Jacket Resists Oils Mild
Slang Terms

Categories
Enhanced Commodity Codes - Conduit & Raceways
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886053412 / 00032886053412
Weight per unit
2.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.48 (Each)
Carton
$487.06 (Per 25)
Resources
Images
 
 
UAG3 - Large Image
Attachments
 
 
UAG3 - Specification Sheet
Other Links
 
 
UAG3 - Other
 
UAG3 - Other
Dimensions and Weight
Length
25
Descriptions
extra long description
SWC 55106504 Titan2 Type UL Liquidt
Product Type
TITAN2 Type Ul Liquidtight Flexible Metal Conduit
Description
3" UA SEALTITE CONDUIT, BONDED UL 25'
Long Description
Titan2 Type UL LFMC is manufactured with a spiral wound strip of heavy gauge corrosion-resistant hot-dipped galvanized steel. For 3/8" through 1-1/4" trade sizes the core is constructed with a square locked steel strip with an integral copperbonding strip enclosed within the steel convolutions. For 1-1/2" through 4" trade sizes the core is constructed with a fully interlocked steel strip. A rugged flame retardant flexible PVC jacket is extruded over the steel core. The grey jacket resists oils mild
Additional Information
outside diameter
3480
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55106504
GTIN
00032886053412
UPC
032886053412
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
LTM-UL
Trade Size
Trade Size
3
Packaging
Weight per each
2.65
Carton
25
You must have an account to view stock levels

* All prices subject to change.