UAG34 - 3/4" Ua Sealtite Conduit, Bonded Ul 100'

Flexible Conduit

  • $2.36 (Per Foot)
  • $2.36 (Per Foot)

  • $236.34 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UAG34
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55082703
Description
3/4" Ua Sealtite Conduit, Bonded Ul 100'
Liquidtight Flexible Conduit, 3/4 In Trade Size, 1.03 to 1.05 In Conduit Outer Diameter, 0.82 to 0.84 In Conduit Inner Diameter, TITAN2(TM) Ul Style, 100 FT Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 5 In Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 38 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042324 / 00032886042324
Weight per unit
0.38 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.36 (Per Foot)
Reel
$236.34 (Per 100 Feet)
Resources
Attachments
 
 
UAG34 - Specification Sheet
Images
 
 
UAG34 - Large Image
 
UAG34 - Small Image
 
UAG34 - Large Image
 
UAG34 - Large Image
Other Links
 
 
UAG34 - Other
 
UAG34 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Jacket: Thermoplastic;Core: Steel
Material, Color, and Finish
Style
Titan2(TM) UL
Finish
Hot Dip Galvanized
Color
Gray
Dimensions and Weight
Length
100 ft
Descriptions
Product Type
Liquidtight Flexible Conduit
Long Description
Liquidtight Flexible Conduit, 3/4 in Trade Size, 1.03 to 1.05 in Conduit Outer Diameter, 0.82 to 0.84 in Conduit Inner Diameter, Titan2(TM) UL Style, 100 ft Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 5 in Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 38 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 3/4 in x 100 ft, Thermoplastic, Gray
Special Features
Corrosion Resistant;Oil Resistant;Sunlight Resistant
Description
3/4" UA SEALTITE CONDUIT, BONDED UL
extra long description
SWC 55082703 Titan2 Type UL Liquidt
Additional Information
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Operating Temperature
+176 °F;+80 °C;+140 °F (Oil);+60 °C (Oil)
Conduit Outer Diameter
1.03 to 1.05 in
Conduit Inner Diameter
0.82 to 0.84 in
Bend Radius
5 in
Standards Met
UL 360;CSA 22.2;REACH Compliant;RoHS Compliant;ANSI/NFPA-70, NEC 356
package quantity
100 CT
Made in USA
yes
outside diameter
1040
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55082703
GTIN
00032886042324
UPC
032886042324
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
LTM-UL
Trade Size
Trade Size
3/4 in
Packaging
Weight
38 lb/100 ft
Weight per foot
0.38
Carton
100
Uses, Certifications, and Standards
Application
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat