UAG38500 - 3/8" Ua Sealtite Conduit, Bonded Ul 500'

Flexible Conduit

  • $1.26 (Each)
  • $1.26 (Each)

  • $125.78 (Per 100)

  • $628.90 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UAG38500
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55-09-29-01
Description
3/8" Ua Sealtite Conduit, Bonded Ul 500'
TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copperbonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Grey Jacket Resists Oils Mild
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042706 / 00032886042706
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.26 (Each)
Reel
$1.26 (Each)
Standard Packaging
$628.90 (Per 500)
Resources
Images
 
 
UAG38500 - Large Image
Attachments
 
 
UAG38500 - Specification Sheet
Other Links
 
 
UAG38500 - Other
 
UAG38500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
500
Descriptions
Description
3/8" UA SEALTITE CONDUIT, BONDED UL 500'
Product Type
TITAN2 Type Ul Liquidtight Flexible Metal Conduit
extra long description
SWC 55092901 Titan2 Type UL Liquidt
Long Description
Titan2 Type UL LFMC is manufactured with a spiral wound strip of heavy gauge corrosion-resistant hot-dipped galvanized steel. For 3/8" through 1-1/4" trade sizes the core is constructed with a square locked steel strip with an integral copperbonding strip enclosed within the steel convolutions. For 1-1/2" through 4" trade sizes the core is constructed with a fully interlocked steel strip. A rugged flame retardant flexible PVC jacket is extruded over the steel core. The grey jacket resists oils mild
Additional Information
outside diameter
700
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55-09-29-01
GTIN
00032886042706
UPC
032886042706
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
3/8
Packaging
Weight per each
0.24
Carton
1
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat