UL112150 - 1-1/2" Ua Sealtite Conduit, Bonded Ul 150'

Flexible Conduit

  • $5.93 (Per Foot)
  • $5.93 (Per Foot)

  • $592.90 (Per 100 Feet)

  • $889.35 (Per 150 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UL112150
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55093201
Description
1-1/2" Ua Sealtite Conduit, Bonded Ul 150'
TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copperbonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Grey Jacket Resists Oils Mild
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042980 / 00032886042980
Weight per unit
1.09 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$5.93 (Per Foot)
Reel
$889.35 (Per 150 Feet)
Resources
Images
 
 
UL112150 - Small Image
 
UL112150 - Large Image
Attachments
 
 
UL112150 - Specification Sheet
Other Links
 
 
UL112150 - Other
 
UL112150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
150
Descriptions
extra long description
SWC 55093201 Titan2 Type UL Liquidt
Product Type
TITAN2 Type Ul Liquidtight Flexible Metal Conduit
Description
1-1/2" UA SEALTITE CONDUIT, BONDED UL 150'
Long Description
Titan2 Type UL LFMC is manufactured with a spiral wound strip of heavy gauge corrosion-resistant hot-dipped galvanized steel. For 3/8" through 1-1/4" trade sizes the core is constructed with a square locked steel strip with an integral copperbonding strip enclosed within the steel convolutions. For 1-1/2" through 4" trade sizes the core is constructed with a fully interlocked steel strip. A rugged flame retardant flexible PVC jacket is extruded over the steel core. The grey jacket resists oils mild
Additional Information
outside diameter
1882
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55093201
GTIN
00032886042980
UPC
032886042980
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
1 1/2
Packaging
Weight per foot
1.09
Carton
150
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat