UL1400 - 1" Ua Sealtite Conduit, Bonded Ul 400'

Flexible Conduit

  • $4.65 (Per Foot)
  • $4.65 (Per Foot)

  • $464.72 (Per 100 Feet)

  • $1,858.88 (Per 400 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UL1400
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55093004
Description
1" Ua Sealtite Conduit, Bonded Ul 400'
TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copperbonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Grey Jacket Resists Oils Mild
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042447 / 00032886042447
Weight per unit
240 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$4.65 (Per Foot)
Reel
$1,858.88 (Per 400 Feet)
Resources
Attachments
 
 
UL1400 - Specification Sheet
Images
 
 
UL1400 - Large Image
Other Links
 
 
UL1400 - Other
 
UL1400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
400
Descriptions
extra long description
SWC 55093004 Titan2 Type UL Liquidt
Product Type
TITAN2 Type Ul Liquidtight Flexible Metal Conduit
Description
1" UA SEALTITE CONDUIT, BONDED UL 400'
Long Description
Titan2 Type UL LFMC is manufactured with a spiral wound strip of heavy gauge corrosion-resistant hot-dipped galvanized steel. For 3/8" through 1-1/4" trade sizes the core is constructed with a square locked steel strip with an integral copperbonding strip enclosed within the steel convolutions. For 1-1/2" through 4" trade sizes the core is constructed with a fully interlocked steel strip. A rugged flame retardant flexible PVC jacket is extruded over the steel core. The grey jacket resists oils mild
Additional Information
outside diameter
1305
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55093004
GTIN
00032886042447
UPC
032886042447
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
1
Packaging
Weight per foot
240
Carton
400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat