1098N - 1G 20.5 Cubic Inch 3-1/4"" Deep Switch Box

Allied Moulded Products

  • $1.03 (Each)
  • $1.03 (Each)

  • $103.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1098N
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
1098-N
Description
1G 20.5 Cubic Inch 3-1/4"" Deep Switch Box
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener) Material, Beige/Tan, Nail-On Model, 20.5 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-1/4 In Length, 3-1/4 In Width, 3-13/16 In Height, 35 LB
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Non-Metallic
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339250012 / 00085339250012 / 00085339250012
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.03 (Each)
Standard Packaging
$103.00 (Per 100)
Resources
Images
 
 
1098N - Small Image
 
1098N - Large Image
 
1098N - Large Image
Attachments
 
 
1098N - Specification Sheet
Features
Material
Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener)
Shape
Rectangular
Number of Gangs
1
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Length
2-1/4 in
Width
3-1/4 in
Height
3-13/16 in
Depth
3-1/4 INCH
Descriptions
Product Type
Electrical Box
Description
1G 20.5 CUBIC INCH 3-1/4"" DEEP SWITCH BOX
Long Description
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener) Material, Beige/Tan, Nail-On Model, 20.5 cu.in Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-1/4 in Length, 3-1/4 in Width, 3-13/16 in Height, 35 lb
Short Description
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener), Beige/Tan, 20.5 cu.in
Special Features
Machine Tapped Device Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls & Ceilings
extra long description
GANGABLE, WALL, NEW WORK TYPE; BEIGE/TAN FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2-1/4 INCH; 3-13/16 INCH; 3-1/4 INCH; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 100 PER CARTON STANDARD PACKAGE; 20.5 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX BRAND; FASTENER MATERIAL CARBON STEEL; APPLICATION RESIDENTIAL
Additional Information
Fastener Material Carbon Steel; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
for use with
Non-Metallic Sheathed Cable
Mounting Type
Angled Mid Nail
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
100 CT
Made in USA
yes
Cable Entry
NON-METALLIC SHEATHED CABLE
Device Mounting Holes
Tapped
Manufacturer Information
Model
Nail-On
sub brand
FiberglassBox(TM)
Manufacturers Part Number
1098-N
Brand
Allied Moulded Products
GTIN
00085339250012
UPC
085339250012
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gangable, Wall, New Work
Packaging
Weight
35 lb
Standard Package
100 PER CARTON
Weight per each
0.34
Carton
1
Package
100
Uses, Certifications, and Standards
Capacity
20.5 cu.in
Application
New Work Residential Construction
Mounting
ANGLED MID NAIL
Approval
UL, ANSI/UL 514C
You must have an account to view stock levels
These alternate items can be purchased instead of 1098N.
Jump To:

Cross Referenced

These items are similar to 1098N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1098-N Allied Moulded Products 00085339250012
EZ20SN/EZ20SB Cantex n/a
120-N Thomas & Betts 00781720085040
1250/1050 Thomas & Betts n/a
B120A Thomas & Betts n/a
P-201 AFC Cable Systems n/a
EZ20SN Cantex 88700020221
TP2000 Eaton Crouse-Hinds 786189020007
7820 Raco 00050169078204
7820RAC Raco 50169978207
B120A-UPC Thomas & Betts 34481020608
RN-21 Thomas & Betts 786358800812
SN-21 Thomas & Betts Conduit n/a

* All prices subject to change.