1098Z2 - Vertical Mount SG Box

Allied Moulded Products

  • $2.60 (Each)
  • $2.60 (Each)

  • $130.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1098Z2
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
1098-Z2
Description
Vertical Mount SG Box
20.5 Ci 1G Device Box 1/4 In Offset
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339250302 / 00085339250302 / 00085339250302
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.60 (Each)
Standard Packaging
$130.00 (Per 50)
Resources
Images
 
 
1098Z2 - Small Image
 
1098Z2 - Large Image
Attachments
 
 
1098Z2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Beige/Tan Fiberglass Reinforced Polyester BMC
Dimensions and Weight
Height
3-13/16 INCH
Width
2-1/4 INCH
Depth
3-1/4 INCH
Descriptions
Product Type
Switch and Receptacle Box
Description
VERTICAL MOUNT SG BOX
extra long description
GANGABLE, WALL, NEW WORK TYPE; BEIGE/TAN FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2-1/4 INCH; 3-13/16 INCH; 3-1/4 INCH; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; STUD MOUNT Z HANGER BRACKET WITH 1/4 INCH OFFSET MOUNTING; 50 PER CARTON STANDARD PACKAGE; 20.5 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX BRAND; FASTENER MATERIAL PLATED CARBON STEEL; BRACKET MATERIAL GALVANIZED STEEL; APPLICATION RESIDENTIAL
Long Description
SWITCH AND RECEPTACLE BOX, GANGABLE, WALL, NEW WORK TYPE; BEIGE/TAN FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2-1/4 INCH; 3-13/16 INCH; 3-1/4 INCH; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; STUD MOUNT Z HANGER BRACKET WITH 1/4 INCH OFFSET MOUNTING
Additional Information
Fastener Material Plated Carbon Steel; Bracket Material Galvanized Steel; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Device Mounting Holes
Tapped
Cable Entry
NON-METALLIC SHEATHED CABLE
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
1098-Z2
GTIN
00085339250302
UPC
085339250302
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gangable, Wall, New Work
Packaging
Standard Package
50 PER CARTON
Weight per each
0.56
Carton
1
Package
50
Uses, Certifications, and Standards
Capacity
20.5 Cubic Inch
Mounting
Stud Mount Z Hanger Bracket with 1/4 Inch Offset
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat