1099Z4 - 1G 22.5CU In SW Box

Allied Moulded Products

  • $2.63 (Each)
  • $2.63 (Each)

  • $131.52 (Per 50)

  • $263.03 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1099Z4
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
1099-Z4
Description
1G 22.5CU In SW Box
22.5 Ci 1G Device Box 1/2 In Offset
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339260035 / 00085339260035 / 00085339260035
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.63 (Each)
Carton
$2.63 (Each)
Standard Packaging
$131.52 (Per 50)
Resources
Images
 
 
1099Z4 - Large Image
Attachments
 
 
1099Z4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER
Dimensions and Weight
Width
2-1/4 INCH
Height
3-27/32 Inch
Depth
3-9/16 INCH
Descriptions
Description
1G 22.5CU IN SW BOX
Product Type
Switch Box
Long Description
SWITCH BOX, NEW WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 2-1/4 INCH; 3-27/32 INCH; 3-9/16 INCH; 1 GANG(S); UL 514C APPROVAL; 1/2 INCH OFFSET Z HANGER MOUNTING; 50 STANDARD PACKAGE; 22.5 CU INCH CAPACITY
extra long description
NEW WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 2-1/4 INCH; 3-27/32 INCH; 3-9/16 INCH; 1 GANG(S); UL 514C APPROVAL; 1/2 INCH OFFSET Z HANGER MOUNTING; 50 STANDARD PACKAGE; 22.5 CU INCH CAPACITY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX[TM] BRAND; COLOR BEIGE/TAN; APPLICATION RESIDENTIAL
Additional Information
Color Beige/Tan; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Device Mounting Holes
Tapped
Manufacturer Information
Manufacturers Part Number
1099-Z4
Brand
Allied Moulded Products
GTIN
00085339260035
UPC
085339260035
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
New Work
Packaging
Standard Package
50 FT
Weight per each
0.58
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1/2 INCH OFFSET Z HANGER
Capacity
22.5 CU INCH
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat