2302NK - 2G Fiberglass Switch Box W/ Nails

Allied Moulded Products

  • $3.98 (Each)
  • $3.98 (Each)

  • $191.04 (Per 48)

In-Stock: 7,764 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2302NK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
2302-NK
Description
2G Fiberglass Switch Box W/ Nails
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener);PVC (Clamp) Material, Beige/Tan, 2302-N Model, 37 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 2 Gang, Rectangular, Angled Mid Nail, 4 In Length, 3-7/16 In Width, 3-3/4 In Height, 32 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339130758 / 00085339130758 / 00085339130758
Weight per unit
0.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.98 (Each)
Carton
$191.04 (Per 48)
Stock Availability
Marshall
0 (Find nearest stock)
Longview
0
All Stores
7,764
Resources
Images
 
 
2302NK - Large Image
 
2302NK - Large Image
Attachments
 
 
2302NK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener);PVC (Clamp)
Number Of Gangs
2
Shape
Rectangular
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Depth
3-7/16 INCH
Height
3-3/4 in
Length
4 in
Width
3-7/16 in
Descriptions
Additional Information
Nail Material Plated Carbon Steel; Application New Work Residential Construction 2 Hour Fire Resistive Wall; Applicable Standard ISO 9001
Commodity Description
OUTLET BOXES - NON METALLIC
Description
2G FIBERGLASS SWITCH BOX W/ NAILS
Extra Long Description
GANGABLE, NEW WORK, WALL MOUNT TYPE; FIBERGLASS REINFORCED POLYESTER MATERIAL; 4 INCH; 3-3/4 INCH; 3-7/16 INCH; 2 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 48 PER CARTON STANDARD PACKAGE; 37 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX BRAND; COLOR OFF WHITE; FASTENER MATERIAL CARBON STEEL; SPEED CLAMP MATERIAL PVC; NAIL MATERIAL PLATED CARBON STEEL; APPLICATION RESIDENTIAL
Long Description
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener);PVC (Clamp) Material, Beige/Tan, 2302-N Model, 37 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, 2 Gang, Rectangular, Angled Mid Nail, 4 in Length, 3-7/16 in Width, 3-3/4 in Height, 32 lb
Product Type
Electrical Box
Short Description
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener);PVC (Clamp), Beige/Tan, 37 cu.in
Special Features
Machine Tapped Device Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls
Additional Information
Cable Entry
(4) PVC Speed K Clamps
Cable Entry Type
Non-Metallic Speed Clamp
Device Mounting Holes
Tapped
For Use With
Non-Metallic Sheathed Cable
Made In USA
yes
Mounting Type
Angled Mid Nail
Package Quantity
50 CT
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
2302-NK
Model
2302-N
Sub Brand
FiberglassBox(TM)
GTIN
00085339130758
UPC
085339130758
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
New Work, Wall
Packaging
Standard Package
48 PER CARTON
Weight
32 lb
Weight per each
0.625
Carton
48
Uses, Certifications, and Standards
Application
New Work Residential Construction
Approval
UL, ANSI/UL 514C
Capacity
37 cu.in
Mounting
(2) ANGLED MID NAIL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat