3300N - 3G Wall Box - Nail On

Allied Moulded Products

  • $3.56 (Each)
  • $3.56 (Each)

  • $71.11 (Per 20)

  • $355.57 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3300N
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
3300-N
Description
3G Wall Box - Nail On
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Nail);PVC (Speed Clamp) Material, Beige/Tan, 3300-N Model, 46 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 3 Gang, Rectangular, Angled Mid Nail, 5-11/16 In Length, 3 In Width, 3-3/4 In Height, 16 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
-
UPC/EAN/GTIN
08533914175
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.56 (Each)
Carton
$71.11 (Per 20)
Resources
Images
 
 
3300N - Small Image
 
3300N - Large Image
 
3300N - Large Image
Attachments
 
 
3300N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Nail);PVC (Speed Clamp)
Shape
Rectangular
Number of Gangs
3 in
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Length
5-11/16 in
Width
3 in
Height
3-3/4 in
Depth
3 INCH
Descriptions
Product Type
Electrical Box
Description
3G WALL BOX - NAIL ON
Long Description
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Nail);PVC (Speed Clamp) Material, Beige/Tan, 3300-N Model, 46 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, 3 gang, Rectangular, Angled Mid Nail, 5-11/16 in Length, 3 in Width, 3-3/4 in Height, 16 lb
Short Description
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Nail);PVC (Speed Clamp), Beige/Tan, 46 cu.in
Special Features
Machine Tapped Device Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls
Additional Information
Color Beige/Tan; Material Plated Carbon Steel (Nail), PVC (Speed Clamp); Used On Non-Metallic Sheathed Cable; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
extra long description
GANGABLE, WALL, NEW WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 5-11/16 INCH; 3-3/4 INCH; 3 INCH; 3 GANG(S); UL 514C APPROVAL; (2) ANGLED MID NAILS MOUNTING; 20 STANDARD PACKAGE; 46 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX , SPEED KLAMPS BRAND; COLOR BEIGE/TAN; MATERIAL PLATED CARBON STEEL (NAIL), PVC (SPEED CLAMP); USED ON NON-METALLIC SHEATHED CABLE; APPLICATION RESIDENTIAL; 3300-N MODEL
Additional Information
Cable Entry Type
Non-Metallic Speed Clamp
for use with
Non-Metallic Sheathed Cable
Mounting Type
Angled Mid Nail
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
20 PK
Made in USA
yes
Cable Entry
Non-Metallic Speed Clamp
Device Mounting Holes
Tapped
Manufacturer Information
Manufacturers Part Number
3300-N
sub brand
FiberglassBox(TM)
Brand
Allied Moulded Products
Model
3300-N
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gangable, Wall, New Work
Availability
Status
Inactive
Packaging
Weight
16 lb
Standard Package
20
Weight per each
0.75
Carton
20
Uses, Certifications, and Standards
Capacity
46 cu.in
Application
New Work Residential Construction
Mounting
(2) Angled Mid Nails
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat