3303NK - 3G SW Box W/Nails

Allied Moulded Products

  • $5.57 (Each)
  • $5.57 (Each)

  • $111.32 (Per 20)

  • $556.62 (Per 100)

In-Stock: 1,556 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3303NK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
3303-NK
Description
3G SW Box W/Nails
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Nail);PVC (Speed Clamp) Material, Beige/Tan, 3303-NK Model, 56.5 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 3 Gang, Rectangular, Angled Mid Nail, 5-11/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 17 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339152019 / 00085339152019 / 00085339152019
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.57 (Each)
Carton
$5.57 (Each)
Standard Packaging
$111.32 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,556
Resources
Images
 
 
3303NK - Large Image
 
3303NK - Large Image
Attachments
 
 
3303NK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Nail);PVC (Speed Clamp)
Number Of Gangs
3 in
Shape
Rectangular
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Depth
3-9/16 INCH
Height
3-3/4 in
Length
5-11/16 in
Width
3-9/16 in
Descriptions
Additional Information
Fastener Material Carbon Steel; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Description
3G SW BOX W/NAILS
Extra Long Description
GANGABLE, NEW WORK, WALL MOUNT TYPE; FIBERGLASS REINFORCED POLYESTER MATERIAL; 5-11/16 INCH; 3-3/4 INCH; 3-9/16 INCH; 3 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 20 PER CARTON STANDARD PACKAGE; 56.5 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX BRAND; COLOR OFF WHITE; FASTENER MATERIAL CARBON STEEL; SPEED CLAMP MATERIAL PVC; NAIL MATERIAL PLATED CARBON STEEL; APPLICATION RESIDENTIAL
Long Description
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Nail);PVC (Speed Clamp) Material, Beige/Tan, 3303-NK Model, 56.5 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, 3 gang, Rectangular, Angled Mid Nail, 5-11/16 in Length, 3-9/16 in Width, 3-3/4 in Height, 17 lb
Product Type
Electrical Box
Short Description
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Nail);PVC (Speed Clamp), Beige/Tan, 56.5 cu.in
Special Features
Machine Tapped Device Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls
Additional Information
Cable Entry
Non-Metallic Sheathed Cable, PVC Speed Clamp
Cable Entry Type
Non-Metallic Speed Clamp
Device Mounting Holes
Tapped
For Use With
Non-Metallic Sheathed Cable
Made In USA
yes
Mounting Type
Angled Mid Nail
Package Quantity
20 PK
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
3303NK
Model
3303-NK
Sub Brand
FiberglassBox(TM)
GTIN
00085339152019
UPC
085339152019
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gangable, Wall, New Work
Packaging
Standard Package
20 PER CARTON
Weight
17 lb
Weight per each
0.9
Carton
1
Package
20
Uses, Certifications, and Standards
Application
New Work Residential Construction
Approval
UL, ANSI/UL 514C
Capacity
56.5 cu.in
Mounting
ANGLED MID NAIL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat