5305NK - 5G Fiberglass Switch Box 94" Cu.

Allied Moulded Products

  • $19.09 (Each)
  • $19.09 (Each)

  • $114.53 (Per 6)

  • $1,908.83 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5305NK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
5305-NK
Description
5G Fiberglass Switch Box 94" Cu.
Electrical Box, Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 5305-N Model, 94 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 5 Gang, Rectangular, Angled Mid Nail, 9-5/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 8 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339180012 / 00085339180012 / 00085339180012
Weight per unit
1.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.09 (Each)
Carton
$19.09 (Each)
Standard Packaging
$114.53 (Per 6)
Resources
Images
 
 
5305NK - Small Image
 
5305NK - Large Image
 
5305NK - Large Image
Attachments
 
 
5305NK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp)
Shape
Rectangular
Number of Gangs
5 in
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Length
9-5/16 in
Width
3-9/16 in
Height
3-3/4 in
Depth
3-9/16 INCH
Descriptions
Product Type
Electrical Box
Description
5G FIBERGLASS SWITCH BOX 94" CU.
Long Description
Electrical Box, Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 5305-N Model, 94 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, 5 gang, Rectangular, Angled Mid Nail, 9-5/16 in Length, 3-9/16 in Width, 3-3/4 in Height, 8 lb
Short Description
Electrical Box, Fiberglass reinforced polyester BMC;Carbon Steel (Fastener);Polyvinyl Chloride (Clamp), Beige/Tan, 94 cu.in
Special Features
Machine Tapped Device Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls
Commodity Description
OUTLET BOXES - NON METALLIC
extra long description
GANGABLE TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 9-5/16 INCH; 3-3/4 INCH; 3-9/16 INCH; 5 GANG(S); UL 514C APPROVAL; ANGLED MID NAILS MOUNTING; 6 STANDARD PACKAGE; 94 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX[TM], SPEED KLAMPS[TM] BRAND; 5305-N MODEL
Additional Information
Cable Entry Type
Non-Metallic Speed Clamp
for use with
Non-Metallic Sheathed Cable
Mounting Type
Angled Mid Nail
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
6 CT
Made in USA
yes
Cable Entry
Non-Metallic Speed Clamp
Device Mounting Holes
Tapped
Manufacturer Information
sub brand
FiberglassBox(TM)
Manufacturers Part Number
5305-NK
Model
5305-N
Brand
Allied Moulded Products
GTIN
00085339180012
UPC
085339180012
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
GANGABLE
Packaging
Weight
8 lb
Standard Package
6
Weight per each
1.33
Carton
1
Package
6
Uses, Certifications, and Standards
Capacity
94 cu.in
Application
New Work Residential Construction
Mounting
Angled Mid Nails
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat