5305Z4BK - 5G Fiberglass Wall Box

Allied Moulded Products

  • $38.45 (Each)
  • $38.45 (Each)

  • $230.68 (Per 6)

  • $3,844.65 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5305Z4BK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
5305Z4BK
Description
5G Fiberglass Wall Box
94 Ci 5G Box 1/2 In Os HGR STBL Bar KLMP
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339180036 / 00085339180036 / 00085339180036
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.45 (Each)
Carton
$38.45 (Each)
Standard Packaging
$230.68 (Per 6)
Resources
Images
 
 
5305Z4BK - Small Image
 
5305Z4BK - Large Image
Attachments
 
 
5305Z4BK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
5 in
Material
MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER
Dimensions and Weight
Height
3-3/4 INCH
Depth
3-9/16 INCH
Width
9-5/16 Inch
Descriptions
Product Type
Switch Box
Description
5G FIBERGLASS WALL BOX
Long Description
SWITCH BOX, MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 9-5/16 INCH; 3-3/4 INCH; 3-9/16 INCH; 5 GANG(S); UL 514C APPROVAL; 1/2 INCH OFFSET Z HANGER, ADJUSTABLE STABILIZING BAR MOUNTING; 6 STANDARD PACKAGE; 94 CU INCH CAPACITY
extra long description
MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 9-5/16 INCH; 3-3/4 INCH; 3-9/16 INCH; 5 GANG(S); UL 514C APPROVAL; 1/2 INCH OFFSET Z HANGER, ADJUSTABLE STABILIZING BAR MOUNTING; 6 STANDARD PACKAGE; 94 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX[TM], SPEED KLAMPS[TM] BRAND; 5305-Z MODEL
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry
Non-Metallic Speed Clamp
Device Mounting Holes
Tapped
Manufacturer Information
Manufacturers Part Number
5305Z4BK
Brand
Allied Moulded Products
Model
5305-Z
GTIN
00085339180036
UPC
085339180036
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Standard Package
6
Weight per each
2
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
1/2 Inch Offset Z Hanger, Adjustable Stabilizing Bar
Capacity
94 CU INCH
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat