9304 - 3-3/8 Round Ceiling Box

Allied Moulded Products

  • $2.39 (Each)
  • $2.39 (Each)

  • $238.88 (Per 100)

In-Stock: 1,150 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9304
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9304
Description
3-3/8 Round Ceiling Box
3.5 Ci 3.5 In RND Box
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
085339100256 / 00085339100256 / 00085339100256
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.39 (Each)
Carton
$2.39 (Each)
Standard Packaging
$238.88 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,150
Resources
Attachments
 
 
9304 - Specification Sheet
Images
 
 
9304 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER
Dimensions and Weight
Diameter
3-1/2 INCH
Depth
5/8 INCH
Descriptions
Description
3-3/8 ROUND CEILING BOX
Product Type
Non-Metallic Round Outlet Box
extra long description
CEILING FIXTURE, OLD WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 5/8 INCH; UL 514C APPROVAL; 3-1/2 INCH DIAMETER; 2-3/4 INCH TAPPED MOUNTING; 100 STANDARD PACKAGE; 3.5 CU INCH CAPACITY; FIBERGLASSBOX BRAND; COLOR BEIGE/TAN; APPLICATION WALL
Long Description
NON-METALLIC ROUND OUTLET BOX, CEILING FIXTURE, OLD WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 5/8 INCH; UL 514C APPROVAL; 3-1/2 INCH DIAMETER; 2-3/4 INCH TAPPED MOUNTING; 100 STANDARD PACKAGE; 3.5 CU INCH CAPACITY
Additional Information
Color Beige/Tan; Application Wall
Commodity Description
OUTLET BOXES - NON METALLIC
Manufacturer Information
Manufacturers Part Number
9304
Brand
Allied Moulded Products
GTIN
00085339100256
UPC
085339100256
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Fixture, Old Work
Packaging
Standard Package
100 W
Weight per each
0.12
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
2-3/4 Inch Tapped
Capacity
3.5 Cu Inch
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,150

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat