9312EWK - 2G Old Work 25 Cu In SW Box W/Ears

Allied Moulded Products

  • $5.16 (Each)
  • $5.16 (Each)

  • $258.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9312EWK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9312-EWK
Description
2G Old Work 25 Cu In SW Box W/Ears
Electrical Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener, Clamp);Metal (Wing Bracket, Ear) Material, Beige/Tan, 9312-Ew Model, 28 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 2 Gang, Rectangular, Ear Mount;Wing Bracket, 4-1/8 In Length, 2-3/4 In Width, 3-1/4 In Height, 24 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339291114 / 00085339291114 / 00085339291114
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.16 (Each)
Standard Packaging
$258.00 (Per 50)
Resources
Images
 
 
9312EWK - Large Image
 
9312EWK - Large Image
Attachments
 
 
9312EWK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener, Clamp);Metal (Wing Bracket, Ear)
Shape
Rectangular
Number of Gangs
2
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Length
4-1/8 in
Width
2-3/4 in
Height
3-1/4 in
Depth
2-3/4 INCH
Descriptions
Product Type
Electrical Box
Long Description
Electrical Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener, Clamp);Metal (Wing Bracket, Ear) Material, Beige/Tan, 9312-EW Model, 28 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, 2 Gang, Rectangular, Ear Mount;Wing Bracket, 4-1/8 in Length, 2-3/4 in Width, 3-1/4 in Height, 24 lb
Short Description
Electrical Box, Fiberglass reinforced polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener, Clamp);Metal (Wing Bracket, Ear), Beige/Tan, 28 cu.in
Special Features
Machine Tapped Device Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls
Description
2G OLD WORK 25 CU IN SW BOX W/EARS
extra long description
GANGABLE, WALL, OLD WORK TYPE; BEIGE/TAN FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 4-1/8 INCH; 3-1/4 INCH; 2-3/4 INCH; 2 GANG(S); UL, ANSI/UL 514C APPROVAL; METAL WING BRACKET/METAL EAR WALL COMPRESSION MOUNTING; 50 PER CARTON STANDARD PACKAGE; 28 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, PVC SPEED CLAMP CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX , SPEED KLAMPS BRAND; FASTENER MATERIAL PLATED CARBON STEEL; BRACKET MATERIAL GALVANIZED STEEL; APPLICATION RESIDENTIAL
Additional Information
Fastener Material Plated Carbon Steel; Bracket Material Galvanized Steel; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry Type
Non-Metallic Speed Clamp
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
50 CT
Made in USA
yes
for use with
Non-Metallic Sheathed Cable
Mounting Type
Ear Mount;Wing Bracket
Cable Entry
Non-Metallic Sheathed Cable, PVC Speed Clamp
Device Mounting Holes
Tapped
Manufacturer Information
Manufacturers Part Number
9312-EWK
Model
9312-EW
sub brand
FiberglassBox(TM)
Brand
Allied Moulded Products
GTIN
00085339291114
UPC
085339291114
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gangable, Wall, Old Work
Packaging
Weight
24 lb
Standard Package
50 PER CARTON
Weight per each
0.5
Carton
1
Package
50
Uses, Certifications, and Standards
Capacity
28 cu.in
Application
Old Work Residential Construction
Mounting
Metal Wing Bracket/Metal Ear Wall Compression
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat