9313EWK - 3G Old Work Outlet Box Wing Brackets

Allied Moulded Products

  • $7.10 (Each)
  • $7.10 (Each)

  • $177.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9313EWK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9313-EWK
Description
3G Old Work Outlet Box Wing Brackets
42.5 Ci 3G Ow Box Ears Wings Klamps
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339100942 / 00085339100942 / 00085339100942
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.10 (Each)
Standard Packaging
$177.50 (Per 25)
Resources
Images
 
 
9313EWK - Large Image
Attachments
 
 
9313EWK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3 in
Material
Beige/Tan Fiberglass Reinforced Polyester BMC
Dimensions and Weight
Depth
2-7/8 INCH
Height
3-1/4 INCH
Width
5-15/16 INCH
Descriptions
Product Type
Switch and Receptacle Box
Description
3G OLD WORK OUTLET BOX WING BRACKETS
extra long description
GANGABLE, WALL, OLD WORK TYPE; BEIGE/TAN FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 5-15/16 INCH; 3-1/4 INCH; 2-7/8 INCH; 3 GANG(S); UL, ANSI/UL 514C APPROVAL; METAL WING BRACKET/METAL EAR WALL COMPRESSION MOUNTING; 25 PER CARTON STANDARD PACKAGE; 42.5 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, PVC SPEED CLAMP CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX , SPEED KLAMPS BRAND; FASTENER MATERIAL PLATED CARBON STEEL; BRACKET MATERIAL GALVANIZED STEEL; APPLICATION RESIDENTIAL
Long Description
SWITCH AND RECEPTACLE BOX, GANGABLE, WALL, OLD WORK TYPE; BEIGE/TAN FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 5-15/16 INCH; 3-1/4 INCH; 2-7/8 INCH; 3 GANG(S); UL, ANSI/UL 514C APPROVAL; METAL WING BRACKET/METAL EAR WALL COMPRESSION MOUNTING
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Fastener Material Plated Carbon Steel; Bracket Material Galvanized Steel; Application Residential
Additional Information
Cable Entry
Non-Metallic Sheathed Cable, PVC Speed Clamp
Device Mounting Holes
Tapped
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
9313-EWK
GTIN
00085339100942
UPC
085339100942
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gangable, Wall, Old Work
Packaging
Standard Package
25 PER CARTON
Weight per each
0.68
Carton
1
Package
25
Uses, Certifications, and Standards
Capacity
42.5 Cubic Inch
Mounting
Metal Wing Bracket/Metal Ear Wall Compression
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat