9329EW - 32.5 Cu In Box W/Ears, Wing Brackets & Speed KL

Allied Moulded Products

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9329EW
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9329-EW
Description
32.5 Cu In Box W/Ears, Wing Brackets & Speed KL
32.5 Ci 2G Ow Box Ears Wing BRKTS
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
-
UPC/EAN/GTIN
08533910801
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
9329EW - Small Image
 
9329EW - Large Image
Attachments
 
 
9329EW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER
Dimensions and Weight
Depth
3-1/4 INCH
Height
3-1/4 INCH
Width
4-1/8 INCH
Descriptions
Product Type
Switch and Receptacle Box
extra long description
GANGABLE, WALL, OLD WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 4-1/8 INCH; 3-1/4 INCH; 3-1/4 INCH; 2 GANG(S); UL 514C APPROVAL; (4) EARS, WING BRACKET MOUNTING; 50 STANDARD PACKAGE; 32.5 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX , SPEED KLAMPS BRAND; COLOR BEIGE/TAN; MATERIAL GALVANIZED STEEL (EAR/WING), ZINC COATED STEEL (WING SCREW), PVC (SPEED CLAMP); USED ON NON-METALLIC SHEATHED CABLE; APPLICATION RESIDENTIAL; 9329-EW
Description
32.5 CU IN BOX W/EARS, WING BRACKETS & SPEED KL
Long Description
SWITCH AND RECEPTACLE BOX, GANGABLE, WALL, OLD WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 4-1/8 INCH; 3-1/4 INCH; 3-1/4 INCH; 2 GANG(S); UL 514C APPROVAL; (4) EARS, WING BRACKET MOUNTING; 50 STANDARD PACKAGE
Additional Information
Color Beige/Tan; Material Galvanized Steel (Ear/Wing), Zinc Coated Steel (Wing Screw), PVC (Speed Clamp); Used On Non-Metallic Sheathed Cable; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry
Non-Metallic Speed Clamp
Device Mounting Holes
Tapped
Manufacturer Information
Manufacturers Part Number
9329-EW
Brand
Allied Moulded Products
Model
9329-EW
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gangable, Wall, Old Work
Availability
Status
Inactive
Packaging
Standard Package
50 FT
Weight per each
0.5
Carton
50
Package
1
Uses, Certifications, and Standards
Mounting
(4) EARS, WING BRACKET
Capacity
32.5 CU INCH
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat