9329EWK - 2G 2-1/2D SW Box

Allied Moulded Products

  • $5.85 (Each)
  • $5.85 (Each)

  • $292.74 (Per 50)

  • $585.48 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9329EWK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9329EWK
Description
2G 2-1/2D SW Box
32.5 Ci 2G Ow Box Ears Wing BRKTS KLMP
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339108023 / 00085339108023 / 00085339108023
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.85 (Each)
Carton
$5.85 (Each)
Standard Packaging
$292.74 (Per 50)
Resources
Images
 
 
9329EWK - Small Image
 
9329EWK - Large Image
Attachments
 
 
9329EWK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass Reinforced Polyester BMC
Number of Gangs
2
Dimensions and Weight
Width
4-1/8 INCH
Depth
3-1/4 INCH
Height
3-1/4 INCH
Descriptions
Product Type
Switch and Receptacle Box
Description
2G 2-1/2D SW BOX
extra long description
OLD WORK TYPE; FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 4-1/8 INCH; 3-1/4 INCH; 3-1/4 INCH; 2 GANG(S); ANSI/UL 514C APPROVAL; METAL WING BRACKETS/METAL EARS WALL COMPRESSION MOUNTING; 50 PER CARTON STANDARD PACKAGE; 32.5 CUBIC INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX BRAND; COLOR BEIGE/TAN; MATERIAL GALVANIZED STEEL (BRACKET), PLATED CARBON STEEL (FASTENER), PVC (CLAMP); USED ON NON-METALLIC SHEATHED CABLE; APPLICATION RESIDENTIAL
Long Description
SWITCH AND RECEPTACLE BOX, OLD WORK TYPE; FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 4-1/8 INCH; 3-1/4 INCH; 3-1/4 INCH; 2 GANG(S); ANSI/UL 514C APPROVAL; METAL WING BRACKETS/METAL EARS WALL COMPRESSION MOUNTING; 50 PER CARTON STANDARD PACKAGE
Additional Information
Color Beige/Tan; Material Galvanized Steel (Bracket), Plated Carbon Steel (Fastener), PVC (Clamp); Used on Non-Metallic Sheathed Cable; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry
Non-Metallic Speed Clamp
Device Mounting Holes
Tapped
Manufacturer Information
Manufacturers Part Number
9329EWK
Brand
Allied Moulded Products
GTIN
00085339108023
UPC
085339108023
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
OLD WORK
Packaging
Standard Package
50 PER CARTON
Weight per each
0.54
Carton
1
Package
50
Uses, Certifications, and Standards
Capacity
32.5 Cubic Inch
Approval
ANSI/UL 514C
Mounting
Metal Wing Brackets/Metal Ears Wall Compression
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat